Shop All Shipping Labels
Brady
Raised Panel Label, Black, Labels/Roll: 510
Mfr # B30EP-172-593-BK
Zoro # G5432673
Free Shipping & Returns
$255.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Printer Series Compatibility BBP30, BBP31, BBP33, BBP35, BBP37, S3100
- Material Brady B-593 Adhesive-Taped Polyester
- Color Black
- Legend No legend
- Height 1-49/64"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Brady
- MFR # B30EP-172-593-BK
- Zoro # G5432673
- UPC # 754473211103
- Country of Origin Mexico
- Category Shipping Labels
Dimensions
Height | 1-49/64" |
Label Width | 1 49/64 in |
Width | 1-49/64" |
Length | 19/32" |
Label Height | 19/32 in |
Roll Width | 2 1/2 in |
Label Size (HxW) - Electrical Panel Labels | 19/32 in x 1 49/64 in |
Description
Precut Label Roll, For Print Method Thermal-Transfer, Compatible Grainger Part Number 6XGZ3, Compatible Mfr Part Number B30-R4400-WT, Label Color Black, Label Finish Gloss, Label Height 19/32 in, Label Material Polyester, Label Width 1 49/64 in, Labels per Roll 450, Printer Series Compatibility BBP30, BBP31, BBP33, BBP35, BBP37, i3300, i5300, S3000, S3100, S3700, Adhesive Properties Aggressive Permanent Adhesive, Material Series B-593, Recommended Ribbon B30-R4400-WT
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYKEM Industrial Marker, Fine Tip, White Color Family, Paint (16080)
- C-LINE PRODUCTS 8Pocket SpiralBound Poly Portfolio Color May Vary Set of 12 Notebooks, 12PK (33080-DS)
- DYMO 4" x 2-5/16" Black/White Shipping Labels, Pk250 (1763982)
- HURON Vertical Desk Organizer (HURHASZ0147)
- BRADY Raised Panel Label, Black, Labels/Roll: 300 (B30EP-176-593-BK)
- BRADY Hazmat/Reactivity Secondary Label, Multicolor, Pk100 (60330)
- BRADY Hazmat/Reactivity Secondary Label, Multicolor, Pk100 (60331)
- BRADY Raised Panel Label, White, Labels/Roll: 510 (B30EP-172-593-WT)
- BRADY Flammable Liquid Shipping Labels 4-1/2", White, Pk100 (28479LS)
- BRADY Raised Panel Label, White, Labels/Roll: 180 (B30EP-168-593-WT)
- TAPE LOGIC Tape Logic® Labels, "Fragile - Glass - Handle with Care", 3" x 5", Red/White, 500/Roll (SCL547)
- Brady Shipping Labels