Shop All Label Maker Tapes, Labels, Signs & Tags
Brady
Raised Panel Label, Black, Labels/Roll: 180
Mfr # B30EP-168-593-BK
Zoro # G5432646
Free Shipping & Returns
$191.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Printer Series Compatibility BBP30, BBP31, BBP33, BBP35, BBP37, S3100
- Material Brady B-593 Adhesive-Taped Polyester
- Legend No legend
- Color Black
- Height 1-13/64"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Brady
- MFR # B30EP-168-593-BK
- Zoro # G5432646
- UPC # 754473211493
- Country of Origin Mexico
- Category Label Maker Tapes, Labels, Signs & Tags
Dimensions
Height | 1-13/64" |
Label Width | 1 13/64 in |
Length | 1-29/32" |
Width | 1-13/64" |
Label Height | 1 29/32 in |
Roll Width | 2 1/2 in |
Label Size (HxW) - Electrical Panel Labels | 1 29/32 in x 1 13/64 in |
Description
Precut Label Roll, For Print Method Thermal-Transfer, Compatible Grainger Part Number 6XGZ3, Compatible Mfr Part Number B30-R4400-WT, Label Color Black, Label Finish Gloss, Label Height 1 29/32 in, Label Material Polyester, Label Width 1 13/64 in, Labels per Roll 180, Printer Series Compatibility BBP30, BBP31, BBP33, BBP35, BBP37, i3300, S3000, S3100, Adhesive Properties Aggressive Permanent Adhesive, Material Series B-593, Recommended Ribbon B30-R4400-WT
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EDGE EYEWEAR Safety Glasses, Gray Anti-Fog, Anti-Scratch, Polarized (GSK116VS)
- SAFE KEEPER Large Carabiner (PN134A-SK)
- HONEYWELL MILLER Fall Protection Harness, Universal (L/XL), Polyester (H5IS311122)
- DUNLOP Size 14 Men's Steel Rubber Boot, Blue (8908633)
- BRADY Raised Panel Label, White, Labels/Roll: 180 (B30EP-168-593-WT)
- BRADY Label, 1 in W, Indoor, White (BM7C-1000-855-WT)
- BRADY Precut Label Cartridge, White, Gloss (M4-61-483)
- BRADY All Weather Permanent Adhesive Vinyl Label Tape, For B30 Printers, 2.25 in W x 100 ft L, Yellow (B30C-2250-595-YL)
- BRADY Label Tape Cartridge, Silver, Labels/Roll: Continuous (B30C-4000-434)
- BRADY Tape, Gold, Labels/Roll: Continuous (B30C-4000-595-GD)
- EPSON Label Cartridge, White on Green, Labels/Roll: Continuous (212WGPX)
- Brady Safety Labels