Shop All Shipping Labels
Brady
Raised Panel Label, Black, Labels/Roll: 145
Mfr # B30EP-170-593-BK
Zoro # G5432804
product price: $193.99
/ea
Free Shipping & Returns
$193.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Printer Series Compatibility BBP30, BBP31, BBP33, BBP35, BBP37, S3100
- Material Brady B-593 Adhesive-Taped Polyester
- Color Black
- Legend No Legend
- Height 2-13/32"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # B30EP-170-593-BK
- Zoro # G5432804
- UPC # 754473211592
- Country of Origin Mexico
- Category Shipping Labels
Dimensions
Height | 2-13/32" |
Label Width | 2 13/32 in |
Width | 2-13/32" |
Length | 2-13/32" |
Label Height | 2 13/32 in |
Label Size (HxW) - Electrical Panel Labels | 2 13/32 in x 2 13/32 in |
Roll Width | 3 1/4 in |
Description
Precut Label Roll, For Print Method Thermal-Transfer, Compatible Grainger Part Number 6XGZ3, Compatible Mfr Part Number B30-R4400-WT, Label Color Black, Label Finish Gloss, Label Height 2 13/32 in, Label Material Polyester, Label Width 2 13/32 in, Labels per Roll 145, Printer Series Compatibility BBP35, BBP37, S3000, S3100, S3700, Adhesive Properties Aggressive Permanent Adhesive, Material Series B-593, Recommended Ribbon B30-R4400-WT
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GHENT Vinyl Bulletin Board 36"x46-1/2", Caramel (1634-181)
- AVERY DENNISON White Shipping Labels, Pk500 (7278295905)
- C-LINE PRODUCTS 35mm Ring Binder Photo Storage Pages 5 x 7, Traditional clear side load, 11 14 x 8 18, 50PK (52572)
- UNIVERSAL Self-Stick Note Pads, 3" x 3", Yellow, 90-Sheet, PK24 (UNV35693)
- BRADY Label, 1-1/2 In. W, Polyester (THT-37-423-10)
- BRADY Raised Panel Label, White, Labels/Roll: 300 (B30EP-176-593-WT)
- BRADY Label, White, Labels/Roll: 300 (B30-242-595-BLNKWT)
- BRADY 2.205" x 0.787" Temperature-Indicating Labels, Pk30 (TIL-6-60C/140F)
- BRADY Rectangle HMIG Reactivity Label 10"H x 7-1/2"W, Multicolor, Pk100 (829LS)
- BRADY Flammable Liquid Shipping Labels 4-1/2", White, Pk100 (28479LS)
- AVERY Label, Ezpeel, Inkjt, 1.5X4, Cl 350PK (AVE8662)
- Brady Package Labels & Shipping Equipment