Shop All Shipping Labels
Brady
Raised Panel Label, Black, Labels/Roll: 125
Mfr # B30EP-177-593-BK
Zoro # G5432917
product price: $198.99
/ea
Free Shipping & Returns
$198.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Printer Series Compatibility BBP30, BBP31, BBP33, BBP35, BBP37, S3100
- Material Brady B-593 Adhesive-Taped Polyester
- Legend No Legend
- Color Black
- Height 3"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # B30EP-177-593-BK
- Zoro # G5432917
- UPC # 754473211349
- Country of Origin Mexico
- Category Shipping Labels
Dimensions
Height | 3" |
Label Width | 3 in |
Width | 2-1/2" |
Length | 3" |
Label Height | 2 1/2 in |
Roll Width | 3 1/4 in |
Label Size (HxW) - Electrical Panel Labels | 2 1/2 in x 3 in |
Description
Precut Label Roll, For Print Method Thermal-Transfer, Compatible Grainger Part Number 6XGZ3, Compatible Mfr Part Number B30-R4400-WT, Label Color Black, Label Finish Gloss, Label Height 2 1/2 in, Label Material Polyester, Label Width 3 in, Labels per Roll 125, Printer Series Compatibility BBP35, BBP37, S3000, S3100, S3700, Adhesive Properties Aggressive Permanent Adhesive, Material Series B-593, Recommended Ribbon B30-R4400-WT
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCR SAFETY Standard Weight 18 Oz Knit Wrist L, PK12 (9400KM)
- ANSELL Electrical Gloves, Class 00, Red, Sz 9, PR (CLASS 00 R 11)
- MCR SAFETY Dipped Gloves, Black, XL, 12 PK (96699XL)
- CONDOR Canvas Gloves, Cotton/Polyester, L, PR (5AX85)
- BRADY Raised Panel Label, Yellow, Labels/Roll: 125 (B30EP-177-593-YL)
- BRADY Raised Panel Label, Green, Labels/Roll: 125 (B30EP-177-593-GN)
- BRADY Label Tape Cartridge, White, Labels/Roll: Continuous (13577)
- BRADY Label, 4 in W, Light Gray (M6-38-486)
- BRADY Label, White, Labels/Roll: Continuous (J20C-2500-2551)
- BRADY Label Tape Cartridge, White, Labels/Roll: Continuous (B30C-1125-483WT-KT)
- BRADY Label, 1 in W, White (BM-19-498)
- Brady Package Labels & Shipping Equipment