Shop All Traffic Signs
Brady
Railroad Sign, 12 in H, 15 in W, Horizontal Rectangle, No Text, 134193
Mfr # 134193
Zoro # G5576295
product price: $39.79
/ea
$39.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 15 in
- Height 12 in
- Sign Shape Horizontal Rectangle
- Sign Mounting Style Mounting Holes
- Printed Language No Text
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # 134193
- Zoro # G5576295
- UPC # 754473923693
- Country of Origin Mexico
- Category Traffic Signs
Dimensions
Width | 15 in |
Height | 12 in |
Description
Railroad Sign, Horizontal Rectangle, Sign Subject Matter Blank, Sign Topic Blank, Sign Legend No Text, Sign Background Color Blue, Mirror Print No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRONCLAD PERFORMANCE WEAR Impact Gloves, M, Gray/Red/Hi-Vis Yllw, PR (INDI-KC5-03-M)
- WEARWELL 5 ft. L x PVC Surface With PVC Sponge, 9/16" Thick (495)
- IRONCLAD PERFORMANCE WEAR Tactical Glove, Size S, Coyote Brown, PR (G-EXTICOY-02-S)
- AZUSA SAFETY Commander 13 ga. Gray Polyester/Cotton Work Gloves, Blue Crinkle Latex Palm Coating, M (CM4020)
- BRADY Caution Sign, 14 in Height, 10 in Width, Plastic, Rectangle, English (124191)
- BRADY Brady Speed Limit 15, HIP Reflective Speed Limit Sign, Aluminum, 18inW x 24inH (94212)
- BRADY Traffic Sign, 18 in H, 12" W, Plastic, Rectangle, English, 124402 (124402)
- BRADY Traffic Sign, 10" Height, 14 in Width, Aluminum, Rectangle, English (129492)
- BRADY Traffic Sign, 24" H, 18 in W, Aluminum, Rectangle, English, 94213 (94213)
- BRADY Warning Sign, 10 in Height, 14 in Width, Plastic, Rectangle, English (103850)
- NMC Pedestrian Crossing Sign, C576PB (C576PB)
- Brady Traffic Signs