Shop All Radiation & Laser Signs
Brady
Radiation Sign, 1 11/16 in H, 8 in W, Plastic, Rectangle, 93638
Mfr # 93638
Zoro # G8426947
product price: $6.69
/ea
Sold in multiples of 2 for $13.38
$13.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header No Header
- Legend Requirement For Entry
- Width 8 in
- Height 1 11/16 in
- Sign Shape Rectangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # 93638
- Zoro # G8426947
- UPC # 754473936389
- Country of Origin United States
- Category Radiation & Laser Signs
Dimensions
Width | 8 in |
Height | 1 11/16 in |
Details
Item | Radiation Sign |
Header | No Header |
Legend | Requirement For Entry |
Sign Shape | Rectangle |
Sign Material | Plastic |
Sign Mounting Style | Surface |
Printed Language | English |
Sign Background Color | Yellow |
Glow-in-the-Dark | No |
UV Resistant | No |
ANSI Compliant | Yes |
Standards | ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145 |
Double-Sided | No |
OSHA Compliant | Yes |
Legend Style | Text |
Sign Legend Color | Red |
Sign Legend Text Color | Red |
Description
Radiation Sign, Sign Subject Matter Personal Protection, Height 1 11/16 in, Width 8 in, Sign Material Plastic, Sign Mounting Style Surface, Header No Header, Legend Requirement For Entry, Printed Language English, Sign Shape Rectangle
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL Chemical Resistant Glove, Green, S, PR (32-3015E/7S)
- ULTRATECH Spill Containment Sump, 605 gal Spill Capacity, Polyethylene (2820)
- XPOSE SAFETY 3 in x 1000' Danger Tape, 12PK (PDT-12-X-S)
- FALLTECH Shock Absorbing Lanyard, 6 ft., Red (8354LE3)
- BRADY Caution Radiation Sign, 2 1/4 in H, 2 1/4 in W, Polyester, Square, 89171 (89171)
- BRADY Caution Laser Sign, 7 in H, 10 in W, Plastic, Rectangle, 25274 (25274)
- BRADY Caution Radiation Sign, 2 1/4 in H, 2 1/4 in W, Polyester, Square, 88745 (88745)
- BRADY Danger Laser Sign, 7 in H, 10 in W, Plastic, Rectangle, 25260 (25260)
- NMC Radiation Insert Dose Rate Sign (RI15)
- NMC Caution Radiation Area Sign (R21P)
- NMC Caution X-Ray Radiation Sign (C661PB)
- Brady Radiation & Laser Signs