Shop All Radiation & Laser Signs
Brady
Radiation Sign, 1 11/16 in H, 8 in W, Plastic, Rectangle, 93634
Mfr # 93634
Zoro # G8416803
product price: $6.79
/pk 5, $1.36/ea
Sold in multiples of 2 for $13.58
$13.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header No Header
- Legend "Blank"
- Width 8 in
- Height 1 11/16 in
- Sign Shape Rectangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # 93634
- Zoro # G8416803
- UPC # 754473936341
- Country of Origin United States
- Category Radiation & Laser Signs
Dimensions
Width | 8 in |
Height | 1 11/16 in |
Details
Item | Radiation Sign |
Header | No Header |
Legend | "Blank" |
Sign Shape | Rectangle |
Sign Material | Plastic |
Sign Mounting Style | Surface |
Printed Language | English |
Sign Background Color | Yellow |
Glow-in-the-Dark | No |
UV Resistant | No |
Sign Legend Color | Red |
Legend Style | Text |
Standards | ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145 |
OSHA Compliant | Yes |
Double-Sided | No |
ANSI Compliant | Yes |
Sign Legend Text Color | Red |
Description
Radiation Sign, Height 1 11/16 in, Width 8 in, Sign Material Plastic, Sign Mounting Style Surface, Header No Header, Legend In.Blank In., Printed Language English, Sign Shape Rectangle, Package Quantity 5
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JACKSON SAFETY Front Brim Hard Hat, Type 1, Class E, Ratchet (6-Point), White (14409)
- SPEAKMAN Battery Powered Sensor Eyewash Faucet W/ 8" Spout & 1070 TMV (SEF-18100-8-TMV)
- SHOWA SHOWA Best Glove Atlas ThermaFit PF451 Knit Glove with Latex Rubber Coating, 12PK (451-08)
- DYMO LabelWriter Bar Code Labels, 0.75 x 2.5, White, PK450 (1738595)
- BRADY Caution Radiation Sign, 2 1/4 in H, 2 1/4 in W, Polyester, Square, 89171 (89171)
- BRADY Caution Radiation Sign, 2 1/4 in H, 2 1/4 in W, Polyester, Square, 88745 (88745)
- BRADY Danger Laser Sign, 7 in H, 10 in W, Plastic, Rectangle, 25260 (25260)
- NMC Radiation Insert Radioactive Materials A, 1-3/4 in Height, 8 in Width, Polycarbonate (RI25)
- SIGNMISSION OSHA CAUTION RADIATION Sign, Radioactive Materials, 10in X 7in Aluminum, 7" H, 10" W, Landscape (OS-CR-A-710-L-10189)
- NMC Danger Laser Operating Sign, 10 in Height, 14 in Width, Aluminum (D570AB)
- SIGNMISSION Caution Sign-Radiation Hazard with bio graphic-10in x 14in OSHA Sign, 14" H, CS-Radiation Hazard (CS-Radiation Hazard)
- Brady Radiation & Laser Signs