Shop All Security & Access Signs
Brady
Radiation Sgn, 1-11/16x8In, Magenta/YW, PK5
Mfr # 93631
Zoro # G3127537
product price: $6.02
/pk 5, $1.20/ea
$6.02
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header No Header
- Legend No Entry By Unauthorized Personnel
- Width 8 in
- Height 1 11/16 in
- Sign Shape Rectangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # 93631
- Zoro # G3127537
- UPC # 754473936310
- Country of Origin United States
- Category Security & Access Signs
Dimensions
Width | 8 in |
Height | 1 11/16 in |
Description
Radiation Sign, Rectangle, English, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CROSSFIRE Safety Glasses, Gray Scratch-Resistant (201615)
- MECHANIX WEAR Mechanics Gloves, L, Brown, Form-Fitting Trek Dry(R) (LFF-75-010)
- NAPCO Control Panel, Max. Number Zones 9 (GEM-P801)
- CONDOR Reading Glasses, +2.00, Clear (52RW71)
- BRADY Door Sign (22543)
- BRADY Danger Sign, 10 in H, 14 in W, Fiberglass, Rectangle, English, 47008 (47008)
- BRADY Danger Sign, 7" Height, 10" Width, Aluminum, Rectangle, English (40649)
- BRADY Machine/Equipment Label, 3 1/2 in Height, 5 in Width, Polyester, Horizontal Rectangle, English (86168)
- BRADY Entrance Sign, 7 x 10In, R/WHT, ENTR, ENG (22485)
- BRADY Entrance Sign, 6 1/2 in Height, 14 in Width, Polyester, Rectangle, English (84625)
- SIGNMISSION Safety Sign, OSHA Notice, 5" Height, 7" Width, Enter At Your Own Risk Sign, Landscape (OS-NS-D-57-L-12066)
- Brady Security & Access Signs