Shop All Radiation & Laser Signs
Brady
Radiation Caution Sign, 3 1/2 in H, 10 in W, Aluminum, Rectangle, 46848
Mfr # 46848
Zoro # G8605733
product price: $13.29
/ea
$13.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header No Header
- Legend Caution X-Rays This Equipment Produces X-Rays When Energized
- Width 10 in
- Height 3 1/2 in
- Sign Shape Rectangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # 46848
- Zoro # G8605733
- UPC # 754473468484
- Country of Origin United States
- Category Radiation & Laser Signs
Dimensions
Width | 10 in |
Height | 3 1/2 in |
Details
Item | Radiation Caution Sign |
Header | No Header |
Legend | Caution X-Rays This Equipment Produces X-Rays When Energized |
Sign Shape | Rectangle |
Sign Material | Aluminum |
Sign Mounting Style | With Mounting Holes |
Printed Language | English |
Sign Background Color | Red, Yellow |
Retroreflective Grade | Not Retroreflective |
Glow-in-the-Dark | No |
UV Resistant | No |
Thickness | 0.035 in |
Sign Legend Color | Red |
ANSI Compliant | Yes |
Double-Sided | No |
OSHA Compliant | Yes |
Legend Style | Symbol and Text |
Operating Temp. Range | -40 Degrees to 230 Degrees F |
Standards | ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145 |
Sign Legend Text Color | Red |
Description
Radiation Caution Sign, Sign Subject Matter Radiation and X-Ray, Height 3 1/2 in, Width 10 in, Sign Material Aluminum, Sign Mounting Style With Mounting Holes, Header No Header, Legend Caution X-Rays This Equipment Produces X-Rays When Energized, Printed Language English, Sign Shape Rectangle
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NMC No Trucks Sign, TM134J (TM134J)
- YOUNG BROS STAMP WORKS Hand Cut Number Set, 3/8in H, Gothic, Steel (08092)
- ROLL PRODUCTS Ethyl Alcohol Labels, Roll, PK250 (141546)
- MCR SAFETY Goatskin Driver Keystone, XL, PK12 (3611XL)
- BRADY Danger Laser Sign, 7 in H, 10 in W, Plastic, Rectangle, 25260 (25260)
- BRADY Caution Radiation Sign, 2 1/4 in H, 2 1/4 in W, Polyester, Square, 89171 (89171)
- BRADY Caution Radiation Sign, 2 1/4 in H, 2 1/4 in W, Polyester, Square, 88745 (88745)
- NMC Caution High Radiation Area Sign (C523RB)
- NMC Radiation Hazard Sign (S68P)
- LYLE Radiation Sign, 10 in H, 7 in W, Non-PVC Polymer, Horizontal Rectangle, LCU1-0010-ED_7x10 (LCU1-0010-ED_7x10)
- NMC Radiation Insert High Radiation Area Sign (RI18)
- Brady Signs