Shop All Label Maker Ribbons
Brady
R10000 Series Printer Ribbon 2 in x 75 f
Mfr # M61-R10010
Zoro # G7528894
product price: $50.79
/ea
$50.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Printer Series Compatibility BMP(R)61 Label Printer, BradyPrinter M611 Mobile Label Printer
- Standards RoHS Compliant with Directive 2011/65/EU and 2015/863
- Ribbon Series R10000
- Ribbon Width 2 in
- Ribbon Format Ribbon in Printer Specific Cartridge
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # M61-R10010
- Zoro # G7528894
- UPC # 754473631222
- Country of Origin Mexico
- Category Label Maker Ribbons
Dimensions
Ribbon Width | 2 in |
Ribbon Length | 75 ft |
Details
Printer Series Compatibility | BMP(R)61 Label Printer, BradyPrinter M611 Mobile Label Printer |
Item | R10000 Series Printer Ribbon 2 in x 75 f |
Standards | RoHS Compliant with Directive 2011/65/EU and 2015/863 |
Ribbon Series | R10000 |
Ribbon Format | Ribbon in Printer Specific Cartridge |
Resistance Properties | Scratch-Resistant, Solvent-Resistant |
Product Type | Thermal Transfer Ribbon |
Ribbon Formulation | Resin |
Ribbon Color | Black |
Description
R10000 Series Printer Ribbon 2 in x 75 f
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOLLE SAFETY Safety Glasses, CSP Polycarbonate Lens, Anti-Fog, Scratch-Resistant (40294)
- CONDOR Class 2 Breakaway, Mesh, U-block, No Poc (786FA6)
- XSORB Spill Clean-Up, Universal, Bag, 2L, PK24 (XB111-24)
- LYLE Notice Sign, 10 in H, 14 in W, Aluminum, Horizontal Rectangle, English, U5-1365-RA_14X10 (U5-1365-RA_14X10)
- BRADY Printer Ribbon, 2 in W, 150 ft L, Blue (M7-R6900-BL)
- BRADY Ribbon Cartridge, 8-3/4" W, 200 ft. L, Blue (13515)
- BRADY Label, 1 in W, White (M6-18-499)
- BRADY Label, 3/4 in W, Gray; Green (M6-30-428-CALI)
- BRADY Label, 1 in W, Outdoor, White (M7C-1000-581-WT)
- BRADY Ribbon, 3-17/64" W, 984 ft. L, Black (IP-R6402)
- BRADY Label, 2 in W, Outdoor, White (M7C-2000-595-WT)
- Brady Safety Labels