Shop All Letters and Numbers
Brady
Quik-Align Number Cards, No. 3, PK10
Mfr # 5180-3
Zoro # G6101907
$18.08
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Character Type Numbers
- Character Height 6 in
- Overall Height 6 3/4 in
- Package Type Sheet
- Character Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Brady
- MFR # 5180-3
- Zoro # G6101907
- UPC # 754473518035
- Country of Origin United States
- Category Letters and Numbers
Dimensions
Character Height | 6 in |
Overall Height | 6 3/4 in |
Overall Width | 4 1/4 in |
Description
Number Label, Adhesive Type Permanent Adhesive, Application General Identification, APWA Compliant Color No, Background Color White, Character Color Black, Character Color Gradient Solid Color, Character Height 6 in, Character Outline Color Not Applicable, Character Type Numbers, Characters Included 3, Die Cut Yes, Embossed No, Font Gothic, Includes (10) Cards, Indoor/Outdoor Usage Indoor/Outdoor, Letter Casing Uppercase, Material Polyester, Meets USCG Registration Guidelines No
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL UVEX Safety Glasses, Clear No - Antifog Coating (S0600)
- ACCUFORM SDS 3D Projection Sign, 8 in Height, 18 in Width, V-Shaped (PSP768)
- UTILITY PRO High-visibility Polyester Hi-Vis Bomber size L (UHV575-L)
- BRADY Pipe Marker, City Water, Gn, 3/4 to1-3/8 In (4028-A)
- BRADY Ultra Reflective Numbers, 4, 6 In. H, PK10 (3020-4)
- BRADY Aluminum Number, 3in.H Character, PK10 (1600-6)
- BRADY Reflective Numbers And Letters, 4, PK25 (5000-4)
- BRADY Number Label, 7, 1-1/2in.Hx7/8in.W, Vinyl (1530-7)
- BRADY Carded Letter Kit, A Thru Z, 3/4 In. H (34238)
- BRADY Numbers and Letters Labels, PK 10 (5050P-R)
- MAGNA VISUAL Die Cut Letter Magnets, Black, 1-1/2, PK108 (DCA-157)
- Brady Letters and Numbers