Shop All Letters and Numbers
This Product is Discontinued
Brady
Quik Align Kit, Black, B-933 Vinyl (Discontinued)
Mfr # 52203
Zoro # G5819807
Free Shipping & Returns
This Product is Discontinued
Key Features
- Character Type Letters/Numbers/Punctuation
- Character Height 1 in
- Overall Height 1 3/4 in
- Package Type Sheet
- Character Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Brady
- MFR # 52203
- Zoro # G5819807
- UPC # 754473522032
- Country of Origin United States
- Category Letters and Numbers
Dimensions
Character Height | 1 in |
Overall Height | 1 3/4 in |
Overall Width | 7/8 in |
Description
Quik Align Kit, Adhesive Type Permanent Adhesive, Application General Identification, APWA Compliant Color No, Background Color White, Character Color Black, Character Color Gradient Solid Color, Character Height 1 in, Character Outline Color Not Applicable, Character Type Letters/Numbers/Punctuation, Characters Included 0 to 9/A to Z/Punctuation, Die Cut Yes, Embossed No, Font Gothic, Includes (10) Markers Of The Remaining Letters, (20) Markers A, E, I, L, N, O, R, S, T, 0 to 9
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.