Shop All Letters and Numbers
Brady
Quik-Align Assorted Numbers, Letters & Punctuation 2 in Polyester Lbls Yellow 550 Pieces
Mfr # 174845
Zoro # G808582149
product price: $380.99
/ea
Free Shipping & Returns
$380.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Character Height 2 in
- Character Mounting Type Permanent Acrylic
- Material Polyester with Polyester Overlaminate
- Application General Identification;Safety Identification
- Thickness 0.006 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # 174845
- Zoro # G808582149
- UPC # 888434607480
- Country of Origin United States
- Category Letters and Numbers
Dimensions
Character Height | 2 in |
Details
Character Mounting Type | Permanent Acrylic |
Character Color | Yellow |
Material | Polyester with Polyester Overlaminate |
Application | General Identification;Safety Identification |
Thickness | 0.006 in |
Legend | Assorted Numbers, Letters & Punctuation |
Item | Label |
Includes | 20 markers A, E, I, L, N, O, R, S, T & 0 through 9;10 markers of the remaining letters |
Description
Quik-Align die-cut numbers and letters are self-spacing and self-aligning: the characters interlock to ensure perfect spacing for professional-looking results every time. Traditional sans serif Gothic font provides excellent legibility even at a distance. Card-mounted polyester film characters feature pressure-sensitive adhesive. Flexible material conforms to most surfaces and holds up to harsh environments, abrasion, and repeated spills and cleanings. Weathers up to 8 years outdoors, even longer indoors, and withstands wide temperature variations -40 deg F to 230 deg F.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Full Brim Hard Hat, Type 1, Class E, Ratchet (4-Point), Black (52LD07)
- 3M Hard Hat Label, For Use With H-700 hard hats, H-800 hard hats Silver, 20 PK (H-SR-S)
- NMC Danger Equipment Lock-Out A Life Is On The Line Bilingual Tag, Pk25 (SPLOTAG12-25)
- GENUINE JOE Genuine Joe Indoor Mat, Black, 36" W x (GJO01705)
- BRADY Quik-Align Assorted Numbers, Letters & Punctuation 2 in Polyester Lbls Black 550 Pieces (174018)
- BRADY KVA Numbr Label, 2-1/2in.H Character, PK25 (50020)
- BRADY Numbers And Letters Kit, 0 Thru 9, PK25 (1550-# KIT)
- BRADY Letter Label, B, 1-1/2 in. W x 3-1/2 in. H (1550-B)
- BRADY Ultra Reflective Letter, A, PK10 (3010-A)
- BRADY Ultra Reflective Numbers, 7, PK10 (3010-7)
- PAMEX 4in Zinc Nail On House Number # 6 Matte Black Finish (DD07406BL)
- Brady Letters and Numbers