Shop All Letters and Numbers
Brady
Quik-Align 8215 Series Polyester 3 in Lbl Legend: $ Black 10PK
Mfr # 8215P-$
Zoro # G408582105
product price: $9.99
/pk 10, $1.00/ea
$9.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Character Height 3 in
- Character Mounting Type Permanent Acrylic
- Material Polyester with Polyester Overlaminate
- Includes 10 Labels
- Application General Identification;Safety Identification
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # 8215P-$
- Zoro # G408582105
- UPC # 888434606766
- Country of Origin United States
- Category Letters and Numbers
Dimensions
Character Height | 3 in |
Character Width | 2.375 in |
Details
Character Mounting Type | Permanent Acrylic |
Character Color | Black |
Material | Polyester with Polyester Overlaminate |
Includes | 10 Labels |
Application | General Identification;Safety Identification |
Legend | $ |
Thickness | 0.006 in |
Item | Label |
Description
Quik-Align die-cut numbers and letters are self-spacing and self-aligning: the characters interlock to ensure perfect spacing for professional-looking results every time. Traditional sans serif Helvetica font provides excellent legibility even at a distance. Card-mounted polyester film characters feature pressure-sensitive adhesive. Flexible material conforms to most surfaces and holds up to harsh environments, abrasion, and repeated spills and cleanings. Weathers up to 8 years outdoors, even longer indoors, and withstands wide temperature variations -40 deg F to 230 deg F.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TILLMAN Foam Nitrile Coated Gloves, Palm Coverage, Black, L, PR (1765L)
- CONDOR Class 2, Orange, Zipper, Mesh, Non-Contr (786F43)
- KINCO General Men's Outdoor General Purpose Work Gloves Gray XL 1 pair (2041-XL)
- ACCUFORM No Smoking Sign, 10" H, 7 in W, Plastic, Rectangle, English, MSMK407VP (MSMK407VP)
- BRADY Numbers and Letters Labels, PK 10 (8200P-1)
- BRADY Quik-Align 5150 Series Polyester 4 in Lbl Legend: 1 Yellow 10PK (5150P-1)
- BRADY Numbers and Letters Labels, PK 10 (5180P-1)
- BRADY Number Label, 1in.H Character, Vinyl (9713-5)
- BRADY Carded Letters, A Thru Z, 1-1/2 In. H, PK25 (9713-LTR KIT)
- BRADY Ultra Reflective Letter, D, PK10 (3000-D)
- HILLMAN 4" Nailon House #3 (841602)
- Brady Letters and Numbers