Shop All Letters and Numbers
Brady
Quik-Align 6450 Series Polyester 2 in Lbl Legend: F Black 10PK
Mfr # 6450P-F
Zoro # G608582066
product price: $8.59
/pk 10, $0.86/ea
Sold in multiples of 2 for $17.18
$17.18
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Character Height 2 in
- Character Mounting Type Permanent Acrylic
- Material Polyester with Polyester Overlaminate
- Application General Identification
- Legend F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # 6450P-F
- Zoro # G608582066
- UPC # 888434606186
- Country of Origin United States
- Category Letters and Numbers
Dimensions
Character Height | 2 in |
Character Width | 0.938 in |
Details
Character Mounting Type | Permanent Acrylic |
Character Color | Black |
Material | Polyester with Polyester Overlaminate |
Application | General Identification |
Legend | F |
Item | Label |
Includes | 10 Labels |
Thickness | 0.006 in |
Description
Quik-Align die-cut numbers and letters are self-spacing and self-aligning: the characters interlock to ensure perfect spacing for professional-looking results every time. Condensed sans serif Gothic font provides improved legibility when you're constrained by limited horizontal space. Card-mounted polyester film characters feature pressure-sensitive adhesive. Flexible material conforms to most surfaces and holds up to harsh environments, abrasion, and repeated spills and cleanings. Weathers up to 8 years outdoors, even longer indoors, and withstands wide temperature variations -40 deg F to 230 deg F.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NOTRAX 3 ft. L x Nitrile/PVC Foam Blend, 3/4" Thick (440S0033BL)
- HONEYWELL UVEX Safety Glasses, Amber Anti-Fog (S1502)
- ZORO SELECT Barrier Guard, Polypropylene, 77x40, Yellow (19N881)
- REFLECTIX INSULATE REFLECT 24""X10' (BP24010)
- BRADY Numbers and Letters Labels, PK 10 (5050P-B)
- BRADY Number Label, 1-15/16in.H Character, Vinyl (1534-1)
- BRADY Quik-Align 6450 Series Polyester 2 in Lbl Legend: 5 Black 10PK (6450P-5)
- BRADY Numbered Tag Set, 001 to 025, 25 Tags (23260)
- BRADY Quik-Align 5150 Series Polyester 4 in Lbl Legend: 3 Yellow 10PK (5150P-3)
- BRADY Reflective Numbers And Letters, 5, PK25 (5905-5)
- SURE-LOC HARDWARE Sure-Loc Hardware Floating House Number, 6, No. 5, Brushed Aluminum (HNF6-5 BA)
- Brady Letters and Numbers