Shop All Letters and Numbers
Brady
Quik-Align 6450 Series Polyester 2 in Lbl Legend: 5 Black 10PK
Mfr # 6450P-5
Zoro # G408582174
product price: $8.59
/pk 10, $0.86/ea
Sold in multiples of 2 for $17.18
$17.18
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Character Height 2 in
- Character Mounting Type Permanent Acrylic
- Material Polyester with Polyester Overlaminate
- Legend 5
- Character Width 1.063 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # 6450P-5
- Zoro # G408582174
- UPC # 888434606063
- Country of Origin United States
- Category Letters and Numbers
Dimensions
Character Height | 2 in |
Character Width | 1.063 in |
Details
Character Mounting Type | Permanent Acrylic |
Character Color | Black |
Material | Polyester with Polyester Overlaminate |
Legend | 5 |
Thickness | 0.006 in |
Application | General Identification |
Includes | 10 Labels |
Item | Label |
Description
Quik-Align die-cut numbers and letters are self-spacing and self-aligning: the characters interlock to ensure perfect spacing for professional-looking results every time. Condensed sans serif Gothic font provides improved legibility when you're constrained by limited horizontal space. Card-mounted polyester film characters feature pressure-sensitive adhesive. Flexible material conforms to most surfaces and holds up to harsh environments, abrasion, and repeated spills and cleanings. Weathers up to 8 years outdoors, even longer indoors, and withstands wide temperature variations -40 deg F to 230 deg F.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BADGER TAG & LABEL Blank Tag, 5-3/4 in. H, Yellow, PK25 (119)
- SPILLTECH Spill Kit, Wheeled Drum, Chemical/Hazmat (SPKHZ-50-WD)
- CARHARTT Loose Fit Heavyweight Short-Sleeve Pocket T-Shirt, Navy, Large, REG (K87-NVYLREG)
- OMNI-VIEW HALF DOME MIRROR-PLASTIC BACK, 32 (ONV-180-32-PB)
- BRADY Carded Letters, A Thru Z, 5 In. H, PK25 (3460-LTR KIT)
- BRADY Number Label, 0 Thru 9, 1/2in.Hx11/32in.W (34110)
- BRADY Ultra Reflective Letter, E, PK10 (3010-E)
- BRADY Carded Numbers and Letters, 6, PK32 (3420-6)
- BRADY Numbers and Letters Labels, PK 10 (5050P-7)
- BRADY Numbers and Letters Labels, PK 10 (5050P-B)
- HILLMAN 3 in. Reflective Black Vinyl Self-Adhesive Number 7 1 pc, 6PK (840792)
- Brady Letters and Numbers