Shop All Letters and Numbers
Brady
Quik-Align 6450 Series Polyester 2 in Lbl Legend: 1 Black 10PK
Mfr # 6450P-1
Zoro # G808582101
product price: $8.59
/pk 10, $0.86/ea
Sold in multiples of 2 for $17.18
$17.18
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Character Height 2 in
- Character Mounting Type Permanent Acrylic
- Material Polyester with Polyester Overlaminate
- Legend 1
- Includes 10 Labels
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # 6450P-1
- Zoro # G808582101
- UPC # 888434606025
- Country of Origin United States
- Category Letters and Numbers
Dimensions
Character Height | 2 in |
Character Width | 0.625 in |
Details
Character Mounting Type | Permanent Acrylic |
Character Color | Black |
Material | Polyester with Polyester Overlaminate |
Item | Label |
Legend | 1 |
Includes | 10 Labels |
Thickness | 0.006 in |
Application | General Identification |
Description
Quik-Align die-cut numbers and letters are self-spacing and self-aligning: the characters interlock to ensure perfect spacing for professional-looking results every time. Condensed sans serif Gothic font provides improved legibility when you're constrained by limited horizontal space. Card-mounted polyester film characters feature pressure-sensitive adhesive. Flexible material conforms to most surfaces and holds up to harsh environments, abrasion, and repeated spills and cleanings. Weathers up to 8 years outdoors, even longer indoors, and withstands wide temperature variations -40 deg F to 230 deg F.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NMC Notice Safety Glasses Required In This Area Sign (N6R)
- DUPONT Collared Disposable Coveralls, 2XL, 25 PK, White, Microporous Film Laminate, Zipper (NG120SWH2X002500)
- PIP Cut-Resistant Sleeve, Yellow, Knit Cuff (10-KVS18YBH)
- BRADY Plug Valv Lockout, Fits 2-3/16 to 2-1/2In (113234)
- BRADY Ultra Reflective Letter, B, PK10 (3010-B)
- BRADY Numbers and Letters Labels, PK 10 (5050P-3)
- BRADY Letter, Aluminum, Roman, 3 in. H, I, PK10 (1600-I)
- BRADY Quik-Align 5150 Series Polyester 4 in Lbl Legend: 6 Yellow 10PK (5150P-6)
- BRADY Number Label, 1-15/16in.H Character, Vinyl (1534-1)
- BRADY Numbers and Letters Labels, PK 10 (5050P-P)
- STRANCO Die-Cut Reflective Letter Label, E (DWR-SINGLE-8-E)
- Brady Letters and Numbers