Shop All Letters and Numbers
Brady
Quik-Align 6450 Series Polyester 2 in Lbl Legend: 0 Black 10pk, 10PK
Mfr # 6450P-0
Zoro # G008582123
product price: $8.49
/pk 10, $0.85/ea
Sold in multiples of 2 for $16.98
$16.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Character Height 2 in
- Character Mounting Type Permanent Acrylic
- Material Polyester with Polyester Overlaminate
- Application General Identification;Safety Identification
- Includes 10 Labels
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # 6450P-0
- Zoro # G008582123
- UPC # 888434606018
- Country of Origin United States
- Category Letters and Numbers
Dimensions
Character Height | 2 in |
Character Width | 1.125 in |
Details
Character Mounting Type | Permanent Acrylic |
Character Color | Black |
Material | Polyester with Polyester Overlaminate |
Application | General Identification;Safety Identification |
Includes | 10 Labels |
Legend | 0 |
Thickness | 0.006 in |
Item | Label |
Description
Quik-Align die-cut numbers and letters are self-spacing and self-aligning: the characters interlock to ensure perfect spacing for professional-looking results every time. Condensed sans serif Gothic font provides improved legibility when you're constrained by limited horizontal space. Card-mounted polyester film characters feature pressure-sensitive adhesive. Flexible material conforms to most surfaces and holds up to harsh environments, abrasion, and repeated spills and cleanings. Weathers up to 8 years outdoors, even longer indoors, and withstands wide temperature variations -40 deg F to 230 deg F.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Safety Sign, 4" W, 18" H, 0.004" Thickness (469Y02)
- 2W INTERNATIONAL Yellow Heavy Weight Rain Coat, Small (7040-CD S)
- FEDERAL SIGNAL Tower Light LED Module, 120V, 100mm, Clr (LSLD-120C)
- TINGLEY RUBBER HazProof Boots Size 12 (WPL672-12)
- BRADY Reflective Numbers And Letters, 5, PK25 (5890-5)
- BRADY Letter Identification Card, E, PK32 (3420-E)
- BRADY Numbers and Letters Labels, PK 10 (5050P-8)
- BRADY Ultra Reflective Letter, S, PK10 (3010-S)
- BRADY Quik-Align 5150 Series Polyester 4 in Lbl Legend: 8 Yellow 10PK (5150P-8)
- BRADY Letter Label, Character B, 1-1/2 In. H (9713-B)
- SURE-LOC HARDWARE Sure-Loc Hardware Floating House Number, 6, No. 3, Satin Brass (HNF6-3 SB)
- Brady Letters and Numbers