Shop All Letters and Numbers
Brady
Quik-Align 5150 Series Polyester 4 in Lbl Legend: 5 Yellow 10PK
Mfr # 5150P-5
Zoro # G608582097
product price: $13.99
/pk 10, $1.40/ea
$13.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Character Height 4 in
- Character Mounting Type Permanent Acrylic
- Material Polyester with Polyester Overlaminate
- Application General Identification
- Character Width 2.938 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # 5150P-5
- Zoro # G608582097
- UPC # 888434607954
- Country of Origin United States
- Category Letters and Numbers
Dimensions
Character Height | 4 in |
Character Width | 2.938 in |
Details
Character Mounting Type | Permanent Acrylic |
Character Color | Yellow |
Material | Polyester with Polyester Overlaminate |
Item | Label |
Application | General Identification |
Thickness | 0.006 in |
Legend | 5 |
Includes | 10 Labels |
Description
Quik-Align die-cut numbers and letters are self-spacing and self-aligning: the characters interlock to ensure perfect spacing for professional-looking results every time. Traditional sans serif Gothic font provides excellent legibility even at a distance. Card-mounted polyester film characters feature pressure-sensitive adhesive. Flexible material conforms to most surfaces and holds up to harsh environments, abrasion, and repeated spills and cleanings. Weathers up to 8 years outdoors, even longer indoors, and withstands wide temperature variations -40 deg F to 230 deg F.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCR SAFETY Cut Resistant Coated Gloves, A3 Cut Level, Polyurethane, S, 1 PR (9677S)
- MCR SAFETY Leather Palm Gloves, M, Gray, PR (1702M)
- SURE-FOOT Master Stop Extreme Grip PSA Tape, PK12, 84819EM (84819EM)
- BRADY Label, 1 1/2 in W, White (M6-28-423)
- BRADY Carded Numbers and Letters, 3, PK10 (5050-3)
- BRADY Number Label, 3, 1-1/2inHx1-11/64inW, Vinyl (9713-3)
- BRADY Number Label, Char 4, 3in.H, Vinyl, PK10 (5130-4)
- BRADY Aluminum Number, 3in.H Character, PK10 (1600-5)
- BRADY KVA Numbr Label, 2-1/2in.H Character, PK25 (50020)
- BRADY Ultra Reflective Letter, A, PK10 (3010-A)
- STRANCO Die Cut Number Label, 7, 10 Cards, PK10 (DBV-4-7-10)
- Brady Letters and Numbers