Shop All Letters and Numbers
Brady
Quik-Align 5150 Series Polyester 4 in Lbl Legend: 1 Yellow 10PK
Mfr # 5150P-1
Zoro # G808582071
product price: $13.99
/pk 10, $1.40/ea
$13.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Character Height 4 in
- Character Mounting Type Permanent Acrylic
- Material Polyester with Polyester Overlaminate
- Thickness 0.006 in
- Character Width 1.25 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # 5150P-1
- Zoro # G808582071
- UPC # 888434607916
- Country of Origin United States
- Category Letters and Numbers
Dimensions
Character Height | 4 in |
Character Width | 1.25 in |
Details
Character Mounting Type | Permanent Acrylic |
Character Color | Yellow |
Material | Polyester with Polyester Overlaminate |
Thickness | 0.006 in |
Item | Label |
Includes | 10 Labels |
Legend | 1 |
Application | General Identification |
Description
Quik-Align die-cut numbers and letters are self-spacing and self-aligning: the characters interlock to ensure perfect spacing for professional-looking results every time. Traditional sans serif Gothic font provides excellent legibility even at a distance. Card-mounted polyester film characters feature pressure-sensitive adhesive. Flexible material conforms to most surfaces and holds up to harsh environments, abrasion, and repeated spills and cleanings. Weathers up to 8 years outdoors, even longer indoors, and withstands wide temperature variations -40 deg F to 230 deg F.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STAR Pump Head Assembly (2A-Z5564)
- FALLTECH Full Body Harness, Vest Style, L/XL (8143LXL)
- NMC Foreman Hard Hat Label, Pk25 (HH163)
- RADIANS Full Brim Hard Hat, Type 1, Class E, Ratchet (4-Point), Orange (QHR4-ORANGE)
- BRADY Ultra Reflective Numbers, 4, PK10 (3000-4)
- BRADY Numbers And Letters Kit, A Thru Z, PK25 (1550-LTR KIT)
- BRADY Numbered Tag Set, 001 to 025, 25 Tags (23260)
- BRADY Number Label, 0, 1-1/2in.Hx7/8in.W (1530-0)
- BRADY Number Label, 1in.H Character, Vinyl (9713-5)
- BRADY Numbr Label, 0 Thru 9, 3/4inHx9/16inW, PK25 (1520-# KIT)
- PRIMELINE TOOLS 3 in. House Number 1, Plastic, Black with Nails (2 Pack) (MP5032)
- Brady Letters and Numbers