Shop All Letters and Numbers
Brady
Quik-Align 5060 Series Polyester 2 in Lbl Legend: 3 Yellow 10PK
Mfr # 5060P-3
Zoro # G808582163
product price: $8.59
/pk 10, $0.86/ea
Sold in multiples of 2 for $17.18
$17.18
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Character Height 2 in
- Character Mounting Type Permanent Acrylic
- Material Polyester with Polyester Overlaminate
- Legend 3
- Application General Identification
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # 5060P-3
- Zoro # G808582163
- UPC # 888434607114
- Country of Origin United States
- Category Letters and Numbers
Dimensions
Character Height | 2 in |
Character Width | 1.625 in |
Details
Character Mounting Type | Permanent Acrylic |
Character Color | Yellow |
Material | Polyester with Polyester Overlaminate |
Legend | 3 |
Application | General Identification |
Item | Label |
Thickness | 0.006 in |
Includes | 10 Labels |
Description
Quik-Align die-cut numbers and letters are self-spacing and self-aligning: the characters interlock to ensure perfect spacing for professional-looking results every time. Traditional sans serif Gothic font provides excellent legibility even at a distance. Card-mounted polyester film characters feature pressure-sensitive adhesive. Flexible material conforms to most surfaces and holds up to harsh environments, abrasion, and repeated spills and cleanings. Weathers up to 8 years outdoors, even longer indoors, and withstands wide temperature variations -40 deg F to 230 deg F.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SALISBURY Dielectric Overshoe, Size 9, Pr (51508 9)
- JUSTRITE Brown Cork Cover Gasket (11002)
- CONDOR Clip On Hard Hat Sweatband, Navy, PK12 (45KJ57)
- 3M Ear Plugs, 1 PR (80529-10000)
- BRADY Carded Numbers and Letters, 1, PK32 (3420-1)
- BRADY Numbered Tag Set, 26 to 50, 25 Tags (23261)
- BRADY Aluminum Number, 3in.H Character, PK10 (1600-8)
- BRADY Number Label, 0, 1-1/2in.Hx7/8in.W (1530-0)
- BRADY Number Label, 0, 2-1/4in.Hx7/8in.W, Vinyl (1534-0)
- BRADY Aluminum Utility Panel, 1-3/4 In. H, PK25 (97199)
- HILLMAN 4 in. Black Plastic Nail-On Number 1 1 pc, 10PK (839752)
- Brady Letters and Numbers