Shop All Check Valves
Brady
QUIET CHCK VLV 1-1/2""
Mfr # 0823-15C
Zoro # G7702630
product price: $31.79
/ea
$31.79
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
- Brand Brady
- MFR # 0823-15C
- Zoro # G7702630
- UPC # 895086001214
- Country of Origin United States
- Category Check Valves
Description
The Smart Check provides you with reliable back-flow prevention without the inline restriction of a conventional check valve. With the use of high powered magnets the Smart Check valve remains in the closed position to 2 PSI opening fully when 2 lbs. line pressure is exceeded. The Smart Check has a spring-loaded gate mechanism allowing the valve to be installed in any orientation. The valve is also available in a non-magnetic 1/2 lbs. spring-loaded version.
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
- WHITE-RODGERS NG, Water Heater Control, 56K BtuH (37C73U168S1)
- WATTS Repair Kit, Watts Series 007M1, 3/4 to 1In (007 M1 3/4 - 1 1st Check Kit)
- CHICAGO FAUCET Retainer (620-140JKABNF)
- DIXON Type DA Cam and Groove Reducing Coupler, 4 x 3 in Nominal, Coupler x Adapter End Style, Aluminum, Do (4030-DA-AL)
- BRADY QUIET CHCK VLV 2"" (0823-20)
- BRADY Quiet Chck Vlv 2" (B-0823-20)
- PRO-LINE 3/4" PVC Check Valve PK10 (101-604)
- HAYWARD FLOW CONTROL Check Valve, True Union, Ball, 1", PVC/FPM, S/T (TC10100ST)
- JACKEL 1-1/4 in. or 1-1/2 in. D Slip PVC Check Valve (DJ545)
- LEGEND VALVE 12 T-312 CAST IRON WAFER CHECK (116-229)
- ZORO SELECT 1-1/4" NPT Bronze Swing Check Valve (10F293)
- Brady Valves