Shop All Identification Labels
Brady
Quality Inspection Label, 5/8 in. H, PK5
Mfr # WO-52-VP
Zoro # G0413099
$14.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header Inspected By
- Material Vinyl Cloth
- Width 1 1/2 in
- Height 5/8 in
- Standards ASTM D 1000, ASTM D 2979, RoHS Compliant
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Brady
- MFR # WO-52-VP
- Zoro # G0413099
- UPC # 662820350767
- Country of Origin Mexico
- Category Identification Labels
Dimensions
Width | 1 1/2 in |
Height | 5/8 in |
Label Width | 1 1/2 in |
Label Height | 5/8 in |
Description
Quality Inspection Label, Adhesive Adhesive, Adhesive Material Rubber, Adhesive Type Removable and Repositionable Adhesive, Label Color White, Label Diameter Not Applicable, Label Height 5/8 in, Label Material Vinyl Cloth, Label Shape Rectangle, Label Width 1 1/2 in, Language English, Number of Labels 70, Preprinted Legend Inspected By, Product Type Inspection Label, Subject Matter First Aid Kit
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOWEAR BY ERGODYNE Lightweight HV Rain Suit, Lime, Size XL (8376K)
- VF IMAGEWEAR Flame-Resistant Coverall, Navy, 3XL, HRC1 (CNB2NV RG 54)
- MILWAUKEE TOOL Demolition Gloves - XL (48-22-8733)
- SPILL MAGIC Biohazard Spill Kit, Size 1.25 gal. (97501)
- BRADY Caution Label, 3-1/2 In. H, 5 In. W, PK5, 86183 (86183)
- BRADY Label (B33-37-430)
- BRADY Arc Flash Label, 500 Labels, Poly., PK2 (THTEL-184-483-1-WA)
- BRADY Label, Red, 10 In. H, 9 In. W (30697)
- BRADY Danger Label, Information, PK8, 21004LS (21004LS)
- BRADY Identification Label, 3In H, PK500, 30666 (30666)
- NMC Placard Sign, Oxidizer, 5.1 Blank, Material: Adhesive Backed Vinyl (DL14BP)
- Brady Identification Labels