Shop All Identification Labels
Brady
Quality Control Labels 0.625" H x, PK 25, WO-52-PK
Mfr # WO-52-PK
Zoro # G7239286
product price: $71.89
/pk 25, $2.88/ea
$71.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header Inspected By
- Material Vinyl Cloth
- Width 1 1/2 in
- Height 5/8 in
- Standards RoHS Compliance Status Compliant with Directive 2011/65/EU and 2015/863, UNSPSC 55121606
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # WO-52-PK
- Zoro # G7239286
- UPC # 754473601348
- Country of Origin Mexico
- Category Identification Labels
Dimensions
Width | 1 1/2 in |
Height | 5/8 in |
Label Height | 5/8 in |
Label Width | 1 1/2 in |
Description
Inspection Label, Adhesive Adhesive, Adhesive Material Rubber, Adhesive Type Removable and Repositionable Adhesive, Label Color Black on White, Label Diameter Not Applicable, Label Height 5/8 in, Label Material Vinyl Cloth, Label Shape Rectangle, Label Width 1 1/2 in, Language English, Number of Labels 350, Preprinted Legend Inspected By, Product Type Inspection Label, Subject Matter Inspection
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TALON TRAX Knee Boots, Size 9, 15" H, White, Plain, PR (45DZ19)
- CONDOR Polyurethane Coated Gloves, Palm Coverage, Black/Gray, M, PR (48UP87)
- KASK Rescue Helmet (WHE00100-221)
- STEINER INDUSTRIES Welding Gloves, Stick Application, Blue, PR (2519B-2X)
- BRADY Safety Label, 3-1/2 In. H, 5 In. W, 87791 (87791)
- BRADY Danger Label, Instruction, 5 In. W, PK5, 86227 (86227)
- BRADY Safety Label, 3-1/2 In. H, 5 In. W, PK25 (18592LS)
- BRADY Label, Red, 10 In. H, 9 In. W (30697)
- BRADY Recycling Label, Vinyl, 5 In. W, PK5, 20640FLS (20640FLS)
- BRADY Danger Label, Instruction, 5 In. W, PK5, 86276 (86276)
- AVERY Glossy Clear Round Labels, Sure F, PK500 (6582)
- Brady Safety Labels