Shop All Identification Labels
Brady
Quality Control Labels 0.625" H x, PK 25, WO-5-PK
Mfr # WO-5-PK
Zoro # G7281216
product price: $74.69
/pk 25, $2.99/ea
$74.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header Re-Work
- Material Vinyl Cloth
- Width 1 1/2 in
- Height 5/8 in
- Standards RoHS Compliance Status Compliant with Directive 2011/65/EU and 2015/863, UNSPSC 55121606
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # WO-5-PK
- Zoro # G7281216
- UPC # 754473600921
- Country of Origin Mexico
- Category Identification Labels
Dimensions
Width | 1 1/2 in |
Height | 5/8 in |
Label Height | 5/8 in |
Label Width | 1 1/2 in |
Description
Inspection Label, Adhesive Adhesive, Adhesive Material Rubber, Adhesive Type Removable and Repositionable Adhesive, Label Color Black on Yellow, Label Diameter Not Applicable, Label Height 5/8 in, Label Material Vinyl Cloth, Label Shape Rectangle, Label Width 1 1/2 in, Language English, Number of Labels 350, Preprinted Legend Re-Work, Product Type Inspection Label, Subject Matter Rework
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Wire Markr Refill, Preprintd, Self-Adhesiv, SDR-3 (SDR-3)
- SIGNMISSION In Case Of Emergency Call 911, Heavy-Gauge Aluminum, 12" x 18", A-1218-25130 (A-1218-25130)
- HONEYWELL NORTH 11" Chemical Resistant Gloves, Butyl, 9, 1 PR (B131R/9)
- CHILL-ITS BY ERGODYNE Hi-Vis Lime 2-Layer Cooling Multi-Band, S/M (6489)
- BRADY Arc Flash Label, Red/White, Polyester, PK2 (THTEL-161-483-1-DA)
- BRADY Machine/Equipment Label, English, PK5, 86245 (86245)
- BRADY Die Cut Inspection Arrows 0.125" H, PK 25 (DIA-250-YL-PK)
- BRADY Label (M21-18-423)
- BRADY Label (B33-161-483-ANSIWA)
- BRADY Arc Flash Protection Label, PK5, 121078 (121078)
- BRADY Recycling Label, Vinyl, 5 In. W, PK5, 20642FLS (20642FLS)
- Brady Safety Labels