Shop All Spill Control Kits and Stations
Brady
PUTPAT Sealing Putty, 10 oz, Gray
Mfr # PUTPAT
Zoro # G8527242
original price:
$24.59
6% off
$22.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Gray
- Fluids Absorbed Fuels and Hazardous Material
- Size 10 oz
- Container Type Tub
- Material Putty
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Brady
- MFR # PUTPAT
- Zoro # G8527242
- UPC # 662706897669
- Country of Origin United States
- Category Spill Control Kits and Stations
Dimensions
Size | 10 oz |
Container Size | 0.63 lb |
Details
Item | Plug Putty |
Color | Gray |
Fluids Absorbed | Fuels and Hazardous Material |
Container Type | Tub |
Material | Putty |
Recycled Content (%) | No Recycled Content |
Ready to Use | Ready to Use |
Compatible Surfaces | Metal, Plastic |
Form | Putty |
Fluid Compatibility | Fuels and Hazardous Material |
Formulation | Bentonite; Glycol |
Description
Put Pat is used for immediate control of fuels and hazardous material leaks.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAT WORKWEAR Trademark Cap, One Size, Black (W01791-016)
- PANDUIT Roll Wire Marker, "2", 8"L, PK10 (PMDR-2)
- HELLY HANSEN Rain Jacket, PVC/Polyester, Army Green, M (70129_480-M)
- SUPERIOR GLOVE Cut-Resistant Sleeve, Cooling, ANSI/ISEA Cut Level A2, Seamless Knit, 22 in Length, Gray, L (KTAG1T22)
- BRADY Portable Economy Spill Control Kit - Universal Application, TAA Approved (SKA-PP-TAA)
- BRADY Emergency Spill Sak Spill Control Kit - Universal Application (SKA-SAK)
- BRADY Basic Portable Spill Control Kit - Oil Only Application (SKO-BSC)
- BRADY 95-Gallon Drum Spill Control Kit - Chemical Application (SKH-95)
- BRADY Portable Economy Spill Control Kit - Chemical Application (SKH-PP)
- BRADY Spill Control Center Refill, Chemical Fill, Absorbency Capacity 26 gal (SC-CABINET-HF)
- NEW PIG Universal Spill Kit Absorbs 5 Gallons (NE304684)
- Brady Spill Control Supplies