Shop All Lockout Hasps
Brady
Push Button Lockout, Clear, 2-1/2" L
Mfr # 139793
Zoro # G8520333
product price: $26.85
/ea
$26.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Button Dia. 16.0 mm
- Material polycarbonate
- Max. Number of Padlocks 1
- For Maximum Padlock Shackle Diameter 7/25 in
- Overall Length 2 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # 139793
- Zoro # G8520333
- UPC # 754473932374
- Country of Origin China
- Category Lockout Hasps
Dimensions
Fits Button Dia. | 16.0 mm |
For Maximum Padlock Shackle Diameter | 7/25 in |
Overall Length | 2 1/2 in |
Width | 2 1/2 in |
Height | 2 in |
Overall Width | 2.5 in |
Overall Height | 1.95 in |
Dimensions (H x W x D) | 1.95 in x 2.5 in x 2.5 in |
For Minimum Button Diameter | 0.63 in |
For Maximum Button Diameter | 0.63 in |
Depth | 2.5 in |
Description
Push Button Lockout, Switch Lockout Type Push Button Lockout, For Maximum Button Diameter 0.63 in, For Maximum Padlock Shackle Diameter 7/25 in, For Switch Type Push Button Safety Cover, Lockout Color Clear, Lockout Material Polycarbonate, Maximum Number of Padlocks 1, Overall Depth 2.5 in, Overall Height 1.95 in, Overall Width 2.5 in, For Minimum Button Diameter 0.63 in, Installation Type Semi-Permanent/Semi-Removable, Switch Cover Type Removable Cover
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Barricade Tape, Caution Do Not Enter, 3 in Wide x 1000 ft Long, Polyethylene, 1.6 mil Thickness (1N956)
- ANSELL 18" Chemical Resistant Gloves, Neoprene, 8, 1 PR (19-024)
- CONDOR Class 2, Lime, Zipper, Mesh, Non-Contras (786F41)
- ERB SAFETY Front Brim Hard Hat, Type 1, Class E, Ratchet (6-Point), Purple (19988)
- BRADY Lockout Hasp, 6 Lock, Blue, PK5 (65972)
- BRADY Gas Cylinder Lockout, 6 L x 3-1/2 In (LM023E)
- BRADY Lockout Hasp, Red, Steel, 4-15/16" L (236919)
- BRADY Push Button Lockout Base, 30mm, Plastc, PK5 (130824)
- BRADY Locking Cylinder Cap, 6-1/2 x 3-1/2, Corse (95139)
- BRADY Labeled Lockout Hasp, Gold, 6 Padlock, PK5 (65974)
- PANDUIT Padlock Chain, 9" (PSL-PC)
- Brady Lockout Tagout