Shop All Lockout Hasps
Brady
Push Button Lockout Base, 16mm, Plastc, PK5
Mfr # 130822
Zoro # G5696266
product price: $29.99
/pk 5, $6.00/ea
$29.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Button Dia. 16.0 mm
- Overall Length 2 1/2 in
- Color Clear
- Material Plastic
- Max. Number of Padlocks 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # 130822
- Zoro # G5696266
- UPC # 754473810979
- Country of Origin China
- Category Lockout Hasps
Dimensions
Fits Button Dia. | 16.0 mm |
Overall Length | 2 1/2 in |
Height | 5/16 in |
Width | 2 1/2 in |
For Maximum Padlock Shackle Diameter | 69/250 in |
For Maximum Button Diameter | 0.63 in |
Dimensions (H x W x D) | 0.3 in x 2.5 in x 2.5 in |
Overall Width | 2.5 in |
Overall Height | 0.3 in |
For Minimum Button Diameter | 0.63 in |
Depth | 2.5 in |
Description
Push Button Lockout Base, Switch Lockout Type Push Button Lockout, For Maximum Button Diameter 0.63 in, For Maximum Padlock Shackle Diameter 69/250 in, For Switch Type Push Button Safety Cover, Lockout Color Clear, Lockout Material Polycarbonate, Maximum Number of Padlocks 1, Overall Depth 2.5 in, Overall Height 0.3 in, Overall Width 2.5 in, For Minimum Button Diameter 0.63 in, Installation Type Permanent, Attachment Style Adhesive Strip, Header None/No Header
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCR SAFETY Cut Resistant Coated Gloves, A3 Cut Level, Nitrile/Polyurethane, M, 1 PR (N9676GM)
- PYRAMEX Split Shoulder Cowhide Leather Palm with Gauntlet Cuff, Size L, 12PK (GL1002WL)
- YOUNGSTOWN GLOVE CO Mechanics Gloves, Xl, Black/Tan, Nomex(R) (12-3270-80-XL)
- POLAR PLUS Men's Insulated Coverall with Hood, XL, Navy, Nylon (22020-RXL1B)
- BRADY Lockout Hasp, Red, Steel, 4-1/2" L (133162)
- BRADY Locking Cylinder Cap, 6-1/2 x 3-1/2, Fine (95137)
- BRADY Locking Cylinder Cap, 6-1/2 x 3-1/8, Corse (95138)
- BRADY Steel Lockout Hasp, Vinyl-Coated Handle, Standard, 1 in Inside Jaw Dia, Red, 6 Padlocks, 12 Per Pack (65375)
- BRADY Labeled Lockout Hasp, Snap-On, 6 Lock, PK5 (22075-G)
- BRADY Push Button Lockout Base, 30mm, Plastc, PK5 (130824)
- CONDOR Plug Lockout, Red, Plastic, 1 Padlock (48KV17)
- Brady Lockout Tagout