Shop All Lockout Hasps
Brady
Push Button Lockout, 3-3/16" H
Mfr # 139794
Zoro # G8520211
product price: $25.55
/ea
$25.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Button Dia. 16.0 mm
- Material polycarbonate
- Max. Number of Padlocks 1
- For Maximum Padlock Shackle Diameter 7/25 in
- Overall Length 2 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # 139794
- Zoro # G8520211
- UPC # 754473932381
- Country of Origin China
- Category Lockout Hasps
Dimensions
Fits Button Dia. | 16.0 mm |
For Maximum Padlock Shackle Diameter | 7/25 in |
Overall Length | 2 1/2 in |
Width | 2 1/2 in |
Height | 3 3/16 in |
For Minimum Button Diameter | 0.63 in |
Dimensions (H x W x D) | 3.13 in x 2.5 in x 2.5 in |
Overall Height | 3.13 in |
For Maximum Button Diameter | 0.63 in |
Overall Width | 2.5 in |
Depth | 2.5 in |
Description
Push Button Lockout, Switch Lockout Type Push Button Lockout, For Maximum Button Diameter 0.63 in, For Maximum Padlock Shackle Diameter 7/25 in, For Switch Type Push Button Safety Cover, Lockout Color Clear, Lockout Material Polycarbonate, Maximum Number of Padlocks 1, Overall Depth 2.5 in, Overall Height 3.13 in, Overall Width 2.5 in, For Minimum Button Diameter 0.63 in, Installation Type Semi-Permanent/Semi-Removable, Switch Cover Type Removable Cover
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZURN Drain Cover, Silver, 24 ga., Square, 6" H (Z499S-6)
- MSA SAFETY Pole Adapter, Aluminum, Rubber (SCE109001)
- BASE EATER Base Neutralizer, 5 gal. (4900-005)
- SPILLTECH Spill Kit, Bag, Universal, 6" H x 15" W (SPKU-TRK)
- BRADY Circuit Breaker Lockout, Red, Clamp-On (873367)
- BRADY Push Button Lockout, Clear, 2-3/16" H (139796)
- BRADY Labeled Lockout Hasp, Snap-On, 6 Lock, PK5, Color: Blue (22075-B)
- BRADY Label, Lock, PK40 (121448)
- BRADY Lockout Hasp, Red, Steel, 4-1/2" L (871239)
- BRADY Lockout Hasp, Red, Steel, 4-15/16" L (236919)
- BRADY BREAKER BLOCKER ARM HOLDER, PK5 (51265)
- Brady Lockout Tagout