Shop All Lockout Hasps
Brady
Push Button Lockout, 22mm, Plastic
Mfr # 130820
Zoro # G5758085
product price: $27.25
/ea
$27.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Button Dia. 22.0 mm
- Overall Length 2 1/2 in
- Hinged Yes
- Max. Number of Padlocks 1
- Includes (1) Adhesive Backing, (1) Base, (1) Cover, (1) Red Label, (1) Yellow Label
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # 130820
- Zoro # G5758085
- UPC # 754473810955
- Country of Origin China
- Category Lockout Hasps
Dimensions
Fits Button Dia. | 22.0 mm |
Overall Length | 2 1/2 in |
Height | 2 in |
Width | 2 1/2 in |
For Maximum Button Diameter | 0.87 in |
Overall Height | 1.953 in |
For Minimum Button Diameter | 0.87 in |
For Maximum Padlock Shackle Diameter | 69/250 in |
Overall Width | 2.5 in |
Dimensions (H x W x D) | 1.953 in x 2.5 in x 2.5 in |
Depth | 2.5 in |
Description
Push Button Lockout, Switch Lockout Type Push Button Lockout, For Maximum Button Diameter 0.87 in, For Maximum Padlock Shackle Diameter 69/250 in, For Switch Type Push Button Safety Cover, Lockout Color Red, Lockout Material Polycarbonate, Maximum Number of Padlocks 1, Overall Depth 2.5 in, Overall Height 1.953 in, Overall Width 2.5 in, For Minimum Button Diameter 0.87 in, Installation Type Semi-Permanent/Semi-Removable, Switch Cover Type Removable Cover, Attachment Style Adhesive Strip
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BERNE Coverall, Standard, Unlined, 3XLT/58T (C250)
- PORTWEST Classic Rain Jacket, XXL (US440)
- MCR SAFETY Garments, Classic Plus, .35mm, PVC/Poly, Coat, Cor, X4 (247CX4)
- LINCOLN ELECTRIC MIG/Stick Welding Gloves, Cowhide Palm, L, PR (KH783)
- BRADY Lockout Hasp, Red, Steel, 4-1/2" L (871239)
- BRADY Push Button Lockout, 3-3/16" H (139794)
- BRADY Lockout Hasp, Standard, 6 Lock, Red (105721)
- BRADY Push Button Lockout Base, 30mm, Plastc, PK5 (130824)
- BRADY Lockout Hasp, 6 Lock, Red (105718)
- BRADY Locking Cylinder Cap, 6-1/2 x 3-1/2, Fine (95137)
- MASTER LOCK Lockout Tagout Hasp with Vinyl-Coated Handle, 1 in Jaw Clearance, Steel, Red (420)
- Brady Lockout Tagout