Shop All Lockout Hasps
Brady
Push Button Lockout, 16mm, Plastic
Mfr # 134018
Zoro # G5626144
product price: $24.65
/ea
$24.65
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Fits Button Dia. 16.0 mm
- Material Plastic
- Includes (1) Adhesive Backing, (1) Base, (1) Cover, (1) Red Label, (1) Yellow Label
- Height 3 3/16 in
- Max. Number of Padlocks 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # 134018
- Zoro # G5626144
- UPC # 754473913069
- Country of Origin China
- Category Lockout Hasps
Dimensions
Fits Button Dia. | 16.0 mm |
Height | 3 3/16 in |
Width | 2 1/2 in |
Overall Width | 2.5 in |
For Minimum Button Diameter | 0.63 in |
For Maximum Padlock Shackle Diameter | 69/250 in |
For Maximum Button Diameter | 0.63 in |
Dimensions (H x W x D) | 1.953 in x 2.5 in x 2.5 in |
Overall Height | 1.953 in |
Overall Length | 2 1/2 in |
Depth | 2.5 in |
Description
Push Button Lockout, Switch Lockout Type Push Button Lockout, For Maximum Button Diameter 0.63 in, For Maximum Padlock Shackle Diameter 69/250 in, For Switch Type Push Button Safety Cover, Lockout Color Red, Lockout Material Polycarbonate, Maximum Number of Padlocks 1, Overall Depth 2.5 in, Overall Height 1.953 in, Overall Width 2.5 in, For Minimum Button Diameter 0.63 in, Installation Type Semi-Permanent/Semi-Removable, Switch Cover Type Removable Cover, Attachment Style Adhesive Strip
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ABUS Lockout Padlock, KA, Blue, 1-1/2"H, PK6 (72 HB/40-40 KAx6 Blue)
- MELLOW WALK SAFETY Size 7 Womens Combat Boot Steel Work Boot (429139BLK070)
- IRONCLAD PERFORMANCE WEAR Mechanics Gloves, S, Black, Spandex, Neoprene (EXO-MPLC-02-S)
- HILLMAN Distinctions 5 in. Black Steel Screw-On Number 1 1 pc, 3PK (844711)
- BRADY Push Button Lockout, 3/16In Shackle Dia. (PBL8)
- BRADY Push Button Lockout Base, 30mm, Plastc, PK5 (130824)
- BRADY Plug Lockout, For 1/2 in Max Cord Diameter, For (1) 7/10 in Max Plug Diameter, Red (65674)
- BRADY Labeled Lockout Hasp, Snap-On, 6 Lock, PK5, Width: 3 in (65967)
- BRADY Lockout Hasp, Red, Steel, 4-1/2" L (133162)
- BRADY Confined Space - Solid Lockable Covers S (151046)
- MASTER LOCK Master Lock® Rotating Electrical Plug Lockout, 487 (487)
- Brady Lockout Hasps