Shop All Lockout Hasps
Brady
Push Button Lockout, 16mm, Plastic
Mfr # 130819
Zoro # G5661966
product price: $25.99
/ea
$25.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Button Dia. 16.0 mm
- Overall Length 2 1/2 in
- Hinged Yes
- Max. Number of Padlocks 1
- Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # 130819
- Zoro # G5661966
- UPC # 754473810948
- Country of Origin China
- Category Lockout Hasps
Dimensions
Fits Button Dia. | 16.0 mm |
Overall Length | 2 1/2 in |
Height | 2 in |
Width | 2 1/2 in |
Dimensions (H x W x D) | 3.133 in x 2.5 in x 2.5 in |
For Minimum Button Diameter | 0.63 in |
Overall Width | 2.5 in |
For Maximum Padlock Shackle Diameter | 69/250 in |
Overall Height | 3.133 in |
For Maximum Button Diameter | 0.63 in |
Depth | 2.5 in |
Description
Push Button Lockout, Switch Lockout Type Push Button Lockout, For Maximum Button Diameter 0.63 in, For Maximum Padlock Shackle Diameter 69/250 in, For Switch Type Push Button Safety Cover, Lockout Color Red, Lockout Material Polycarbonate, Maximum Number of Padlocks 1, Overall Depth 2.5 in, Overall Height 3.133 in, Overall Width 2.5 in, For Minimum Button Diameter 0.63 in, Installation Type Semi-Permanent/Semi-Removable, Switch Cover Type Removable Cover, Attachment Style Adhesive Strip
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BDG Mechanics Gloves, L ( 9 ), Black/Blue (20-1-10605N-LK)
- MCR SAFETY FR Pants, 8.6 cal/sq cm, Tan (PT2T3630)
- PIG PIG Spill Kit, Oil-Based Liquids, White (KIT411-01)
- BRADY Number Label, 0 Thru 9, 5in.Hx1-3/4in.W (1560-# KIT)
- BRADY Lockout Hasp, Snap-On, 6 Lock, Orange (99668)
- BRADY Push Button Lockout, Clear, 3/16 In Dia. (PBL6)
- BRADY Locking Cylinder Cap, 6-1/2 x 3-1/2, Fine (95137)
- BRADY Air Line Regulator Lockout, AR/NAR 2000 (64539)
- BRADY Circuit Breaker Lockout, Red, Clamp-On (873367)
- BRADY Steel Lockout Hasp, Vinyl-Coated Handle, Standard, 1 in Inside Jaw Dia, Red, 6 Padlocks, 12 Per Pack (65375)
- CONDOR Locking Hasp, Aluminum, 4-1/2" H (437R55)
- Brady Lockout Hasps