Shop All Label Maker Tapes, Labels, Signs & Tags
Brady
Push Button Label, White, Labels/Roll: 500
Mfr # THTEP-168-593-.5
Zoro # G2766294
product price: $443.99
/ea
Free Shipping & Returns
$443.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Printer Series Compatibility BBP81, BRADY IP, BRADYPRINTER i7100, BRADYPRINTER PR Plus
- Height 1-29/32"
- Legend No Legend
- Material Glossy Polyester
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # THTEP-168-593-.5
- Zoro # G2766294
- UPC # 662820643982
- Country of Origin United States
- Category Label Maker Tapes, Labels, Signs & Tags
Dimensions
Height | 1-29/32" |
Length | 1-29/32" |
Width | 1-13/64" |
Label Width | 1 13/64 in |
Label Height | 1 29/32 in |
Label Size (HxW) - Electrical Panel Labels | 1 29/32 in x 1 13/64 in |
Core Diameter | 3 in |
Description
Precut Label Roll, For Print Method Thermal-Transfer, Compatible Grainger Part Number 22NA77, 2UPJ8, Compatible Mfr Part Number IP-R6006, R6006, Label Color White, Label Finish Gloss, Label Height 1 29/32 in, Label Material Polyester, Label Width 1 13/64 in, Labels per Roll 500, Printer Series Compatibility BBP81, i5100, i7100, IP Series, THT 3 In. Core Printers, Adhesive Properties Permanent Adhesive, Material Series B-593, Recommended Ribbon IP-R6006, R6006
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CATTONGUE GRIPS ANT-SLP TAP NON GRIP BLACK (UC18-00162)
- MSA SAFETY Front Brim Hard Hat, Type 1, Class G, Ratchet (4-Point), White (475336)
- RED KAP Unisex Pocketless Wrap (WP18NV RG M)
- CONDOR Safety Vest, Yellow/Green, Hook-and-Loop (491R89)
- BRADY Thermal Transfer Label, White, Labels/Roll: 2500 (THT-16-423-2.5)
- BRADY Label Roll, Silver, Labels/Roll: 500 (B33-19-434)
- BRADY Thermal Transfer Label, White, Labels/Roll: 10,000 (THT-103-423-10)
- BRADY High Adhesion Self Lam Vinyl Wire Cable Lbl 1.437in H x 1in W WT/CL PK of 2/RL, 2PK (THT-9-417-10)
- BRADY Label Tape Cartridge, Black/White, Labels/Roll: Continuous (M21-750-423)
- BRADY Label (M21-30-423)
- NEVS 2" wide x 60yd Salmon Labeling Tape (T-200-Salmon)
- Brady Label Maker Tapes, Labels, Signs & Tags