Shop All Security Seals
Brady
Pull Tight Seal, Plastic, Orange, PK100
Mfr # 133485
Zoro # G5827385
product price: $62.95
/pk 100, $0.63/ea
$62.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Security Seal Type Fixed Length Seals
- Breaking Strength 10 to 14 lb.
- Marking Parameters Blank
- Number of Digits 0
- Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # 133485
- Zoro # G5827385
- UPC # 754473900304
- Country of Origin United States
- Category Security Seals
Dimensions
Useable Length | 9 in |
Length | 9 in |
Width | 9 in |
Details
Security Seal Type | Fixed Length Seals |
Breaking Strength | 10 to 14 lb. |
Marking Parameters | Blank |
Number of Digits | 0 |
Item | Pull Tight Seal |
Material | Plastic |
Imprinting | None |
Legend | Sealed Do Not Remove |
Barcoding | No |
Primary Color | Orange |
Tool Required | Removal |
Tearaway Option | No |
Security Seal Primary Application | General Purpose |
Color | Orange |
Primary Application | General Purpose Barrier |
Security Seal Primary Material | Plastic |
Description
Fixed Length Plastic Seals, Marking Parameters Blank, Breaking Strength 14 lb, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TROPICANA Juice, Orange, Tropicana, 10 oz., PK24 (75715)
- SAMSILL D-Ring View Binders, 3 Rings, 2in Cap, 11x8.5, Blueberry/Blue Coconut/Dragonfruit/Purple, 4PK (MP46469)
- BAND-IT Coated Band, 316Ss, 1/2 X 0.015 82.5ft (AE4349)
- DETECTAPRO Metal Detectable Dry Erase Marker, Red Color Family, 10 PK (DEPENRD)
- BRADY Padlock Seal, Polypropylene, PK100 (95171)
- BRADY Hand Sealing Press, Steel (23300)
- BRADY Lock Seal, Plastic, Yellow, PK100 (95196)
- BRADY Monel Lead Seal, PK250 (23302)
- BRADY Pull Tight Seal, Plastic, Green, PK100 (95144)
- BRADY Cable Seal, 3/32 In, Steel, PK100 (95167)
- UNIVERSEAL Bolt Seal 3-1/2" x 21/64", Steel, Red, Pk50 (MAGNUM RED50)
- Brady Security Seals