Shop All Security Seals
Brady
Pull Tight Seal, Plastic, Black, PK100
Mfr # 95141
Zoro # G6149193
product price: $107.99
/pk 100, $1.08/ea
Free Shipping & Returns
$107.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tearaway Option No
- Imprinting None
- Number of Digits 0
- Security Seal Marking Type Embossed
- Breaking Strength 10 to 14 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # 95141
- Zoro # G6149193
- UPC # 754473951412
- Country of Origin United States
- Category Security Seals
Dimensions
Length | 9" |
Wire Length | 9 in |
Useable Length | 9 in |
Width | 9" |
Details
Tearaway Option | No |
Imprinting | None |
Number of Digits | 0 |
Security Seal Marking Type | Embossed |
Breaking Strength | 10 to 14 lb |
Item | Pull Tight Seal |
Security Seal Primary Material | Plastic |
Primary Color | Black |
Color | Black |
Security Seal Primary Application | General Purpose |
Security Seal Type | Adjustable Length Seals |
Marking Parameters | Sealed |
Material | Plastic |
Tool Required | Removal |
Barcoding | No |
Legend | Sealed Do Not Remove |
Primary Application | General Purpose Barrier |
Marking Type | Embossed |
Description
Adjustable Length Seals, Marking Parameters Sealed, Breaking Strength 10 to 14 lb, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THERMOSAFE Bottle Shipper, 8 x 6 x 7 In, PK24 (440)
- ZORO SELECT Horizontal Paper Cutter, 18", Gray (4UDV8)
- BIC Quick Dry Correction Fluid, 20mL, Wht, PK3 (BICWOFQD324)
- ZORO SELECT Reclosable Poly Bag Double Zipper Seal 8" x 5", 4 mil, Clear, Pk1000 (5CNL5)
- BRADY Cable Seal, 3/32 In, Steel, PK100 (95167)
- BRADY Hand Sealing Press, Steel (23300)
- BRADY Monel Lead Seal, PK250 (23302)
- BRADY Padlock Seal, Polypropylene, PK100 (95171)
- BRADY Pull Tight Seal, Plastic, Green, PK100 (95144)
- BRADY Lock Seal, Plastic, Yellow, PK100 (95196)
- ADVANTUS Tag Wires, 12" Long, PK1000 (2612TW)
- Brady Security Seals