Shop All Eyewear Dispensers
Brady
Prsonal Protective Equipmnt Storage Rack
Mfr # PD001E
Zoro # G9404507
product price: $43.99
/ea
$43.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Material PVC Coated Steel
- Dispenser Lid Style Open
- Overall Depth 8 3/4 in
- Overall Width 15 3/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # PD001E
- Zoro # G9404507
- UPC # 754473456818
- Country of Origin United States
- Category Eyewear Dispensers
Dimensions
Overall Depth | 8 3/4 in |
Overall Width | 15 3/8 in |
Overall Height | 4 1/2 in |
Height | 4 1/2 in |
Width | 15 3/8 in |
Depth | 8 3/4 in |
Dispenser Height | 10 in and Less |
Dispenser Width | 15+ in |
Dispenser Depth | 8+ in |
Dimensions | 4 1/2 in H x 15 3/8 in W x 8 3/4 in D |
Details
Item | Personal Protective Equipment Storage Rack |
Color | Black |
Material | PVC Coated Steel |
Dispenser Lid Style | Open |
Wall Mounting | Yes |
Dispenser Style | Tray |
Capacity | 15 Pairs |
Dispensing Method | Open |
Number of Compartments | 1 |
Message | Safety Glasses Hearing Protection |
Description
Personal Protective Equipment Storage Rack, Capacity 15 Pairs, Color Black, Dispenser Style Tray, Dispensing Method Open, Material PVC Coated Steel, Message Safety Glasses Hearing Protection, Mounting Location Wall, Number of Compartments 1, Overall Depth 8 3/4 in, Overall Height 4 1/2 in, Overall Width 15 3/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAFE HANDLER Spectra Clear Anti-Scratch, Fits Over Safety Glasses (SH-SSGG-ES14-CL)
- MUCK BOOT CO Rubber Boot, Black, 16", Sz 9, PR (CHS-META)
- ERGODYNE ProFlex 670 Ambidextrous Single Strap Wrist Support, Black, Large (16614)
- RED KAP Mens Charcoal Dura Kap Work Pant (PT20CH 44 34)
- BRADY Prot Eyewear Disp, Tray, Clr, Acryl (PD701E)
- BRADY Safety Glasses Holder, 11-1/2in.H, Acrylic (GH12N)
- BRADY PPE Disp, Stk, Clr, Acryl, Wall Mtg (DPE)
- BRADY Safety Glasses Holder, 11-1/2in.H, Acrylic (GH12D)
- BRADY Safety Glasses Holder, 11-3/4in.H, Acrylic (GH20D)
- BRADY Prot Eyewear Disp, Stk, Clr, Acryl, Wall Mtg (MVSDL)
- ZORO SELECT Saf Glss Hldr, Case, Clr, Wall Mtg (3TCA6)
- Brady Eye Protection