Shop All Label Maker Accessories
Brady
Protective Overlaminate, PK25
Mfr # 99272
Zoro # G7585155
product price: $20.49
/pk 25, $0.82/ea
$20.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Write On Labels
- Size 4.5 in H x 6.5 in W
- Material Polyester
- Width 6 1/2 in
- Length 4 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # 99272
- Zoro # G7585155
- UPC # 754473992729
- Country of Origin United States
- Category Label Maker Accessories
Dimensions
Size | 4.5 in H x 6.5 in W |
Width | 6 1/2 in |
Length | 4 1/2 in |
Height | 4 1/2 in |
Details
Item | Protective Overlaminate |
For Use With | Write On Labels |
Material | Polyester |
Color | Clear |
Product Type | Protective Overlaminate |
Description
Protective Overlaminate, Color Clear, Height 4 1/2 in, Material Polyester, Product Type Protective Overlaminate, Roll Length Not Applicable, Roll Width Not Applicable, Width 6 1/2 in, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- N-FERNO BY ERGODYNE Winter Liner, Over the Head, Universal (6871)
- CONDOR Leather Gloves, Single Palm, 2XL, PR (2MDA8)
- STRANCO Die Cut Letter Label, N (DBV-SINGLE-8-N)
- ULTRATECH Inlet Guard, 24 In. L, 36 In. W, 8 In. H (9164)
- BRADY Thermal Transfer Printer Ribbon, 4300 (R4311)
- BRADY Ribbon, Black, 4-1/9 In. W, 200 ft. L (96089)
- BRADY Charger, Size Universal (M71-QC)
- BRADY Quik-Dot Markers Vinyl 0.250 in Di, PK 25 (QD-25-RD-PK)
- BRADY Thermal Transfer Printer Ribbon, 6600 (R6602)
- BRADY Ribbon Cartridge, 4-21/64 In. (B30-R4500-SV)
- BRADY Magnet Accessory (M50-MAGNET)
- Brady Label Maker Accessories