Shop All Eyewear Dispensers
Brady
Protective Eyewear Dspnsr, 18in.H, Acrylic
Mfr # MVSDM
Zoro # G5813595
product price: $98.85
/ea
Free Shipping & Returns
$98.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Holds (20 to 25) Glasses or Goggles
- Wall Mounting Yes
- Color Clear
- Dispenser Lid Style Open
- Material Acrylic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # MVSDM
- Zoro # G5813595
- UPC # 754473456696
- Country of Origin Mexico
- Category Eyewear Dispensers
Dimensions
Overall Depth | 4 in |
Overall Width | 8 in |
Overall Height | 18 in |
Dimensions | 18 in H x 8 in W x 4 in D |
Details
Item | Protective Eyewear Dispenser |
Holds | (20 to 25) Glasses or Goggles |
Wall Mounting | Yes |
Color | Clear |
Dispenser Lid Style | Open |
Material | Acrylic |
Dispenser Style | Stack Tower |
Capacity | 20 Pairs |
Dispenser Contains | Glasses |
Dispenser Layout | 1 Compartment |
Dispenser Features | Bottom Door |
Message | Safety Glasses |
Dispensing Method | Open |
Number of Compartments | 1 |
Description
Protective Eyewear Dispenser, Capacity 20 Pairs, Color Clear, Dispenser Contains Glasses, Dispenser Features Bottom Door, Dispenser Layout 1 Compartment, Dispenser Style Stack Tower, Dispensing Method Open, Material Acrylic, Message Safety Glasses, Mounting Location Wall, Number of Compartments 1, Overall Depth 4 in, Overall Height 18 in, Overall Width 8 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JACKSON SAFETY Replace Sweat Bands SC-6 Hard Hat (14958)
- PIP Cut Resistant Coated Gloves, A3 Cut Level, Polyurethane, L, 12PK (16-530/L)
- SCRUB ZONE Scrub Pants, XL, Royal Blue, Unisex (85221)
- ABUS Lockout Padlock, KA, Red, 3"H (74LB/40 KA RED)
- BRADY Protective Eyewear Dspnsr, 18in.H, Acrylic (MVSDO)
- BRADY Safety Glasses Holder, 11-1/2in.H, Acrylic (GH12D)
- BRADY Safety Glasses Holder, 11-3/4in.H, Acrylic (GH20N)
- BRADY Prot Eyewear Disp, Tray, Clr, Acryl (PD701E)
- BRADY Economy Visitor Spec Disp, Tray, Bk/Clr (EHMVSD)
- BRADY Prot Eyewear Disp, Stk, Clr, Acryl, Wall Mtg (MVSDL)
- BRADY Prot Eyewear Disp W/ Lid, Tray, Clr, Acryl (2011L)
- Brady Eye Protection