Shop All Eyewear Dispensers
Brady
Protective Eyewear Dspnsr, 18in.H, Acrylic
Mfr # MVSDG
Zoro # G5720014
Free Shipping & Returns
$99.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Holds (20 to 25) Glasses or Goggles
- Wall Mounting Yes
- Color Green
- Dispenser Lid Style Open
- Material Acrylic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Brady
- MFR # MVSDG
- Zoro # G5720014
- UPC # 754473456672
- Country of Origin Mexico
- Category Eyewear Dispensers
Dimensions
Overall Depth | 4 in |
Overall Height | 18 in |
Overall Width | 8 in |
Dimensions | 18 in H x 8 in W x 4 in D |
Details
Item | Protective Eyewear Dispenser |
Holds | (20 to 25) Glasses or Goggles |
Wall Mounting | Yes |
Color | Green |
Dispenser Lid Style | Open |
Material | Acrylic |
Capacity | 20 Pairs |
Dispensing Method | Open |
Number of Compartments | 1 |
Dispenser Features | Bottom Door |
Dispenser Layout | 1 Compartment |
Dispenser Contains | Glasses |
Dispenser Style | Stack Tower |
Message | Safety Glasses |
Description
Protective Eyewear Dispenser, Capacity 20 Pairs, Color Green, Dispenser Contains Glasses, Dispenser Features Bottom Door, Dispenser Layout 1 Compartment, Dispenser Style Stack Tower, Dispensing Method Open, Material Acrylic, Message Safety Glasses, Mounting Location Wall, Number of Compartments 1, Overall Depth 4 in, Overall Height 18 in, Overall Width 8 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PETZL Carabiner, Screw-Lock, 5-5/16" Length, Aluminum, Gray (M36A SL)
- KLEENGUARD V60 Nemesis Rx Reader Safety Glasses, Black Frame, Smoke Lens, +2.5 Diopter Strength, PK12 (KCC22519)
- REEBOK Size 15 Men's Athletic High-Top Composite Work Shoe, Black (RB1067)
- AZAR DISPLAYS 6" H x 12" L Black C-Channel (600612-BLK)
- BRADY Prot Eyewear Disp, Stk, Clr, Acryl, Wall Mtg (MVSD)
- BRADY Prot Eyewear Disp, Stk, Clr, Acryl, Wall Mtg (MVSDL)
- BRADY Prot Eyewear Disp W/ Lid, Tray, Clr, Acryl (2011L)
- BRADY Safety Glasses Holder, 11-1/2in.H, Acrylic (GH12D)
- BRADY Protective Eyewear Dspnsr, 18in.H, Acrylic (MVSDO)
- BRADY Safety Glasses Holder, 11-3/4in.H, Acrylic (GH20D)
- ZORO SELECT Prot Eyewear Disp, Tray, Clr, PETG, Wall Mtg (4GMR6)
- Brady Eyewear Dispensers