Shop All Tags
Brady
Prot Env, 6-1/2 x 4-1/2 In, Clear, PK10
Mfr # 81766
Zoro # G0936171
product price: $64.29
/pk 10, $6.43/ea
$64.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Vinyl
- Color Clear
- Height 6 1/2 in
- Width 4 1/2 in
- Overall Width 4 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Height | 6 1/2 in |
Width | 4 1/2 in |
Overall Width | 4 1/2 in |
Overall Height | 6 1/2 in |
Details
Material | Vinyl |
Color | Clear |
Item | Tag Envelope |
Product Type | Tag Envelope |
Description
Tag Envelope, Color Clear, Material Vinyl, Height 6 1/2 in, Width 4 1/2 in, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STALWART Stalwart 75-ST6014 24 x 15 in. Eco Friendly Utility Boot Tray Mat; Black (75-ST6014)
- ANSELL Hyflex Electrical Glove Protector, Gray, Size 9, PR (96-002)
- HEXARMOR Cut-Resistant Gloves, 11" L, Size 4XL, PR (2076-XXXXL (13))
- JACKSON SAFETY Jackson SG Premium Protective Eyewear (50000)
- BRADY Svce Rcd Tag, 7 x 4 In, Bk/Yel, Met, PK10 (86625)
- BRADY Danger Tag, 5-3/4 x 3 In, 3/8 In, PK10 (86455)
- BRADY Blk Tag, 1-1/2 x 1-1/2 In, Yel, Al, Rnd, PK25 (49900)
- BRADY Blk Tag, 1-1/2 x 1-1/2 In, Bk, Al, Rnd, PK25 (87605)
- BRADY Universal Tag, Safety Tag, Harness Inserts (UNI-UNI 503 ORANGE)
- BRADY Danger Tag, 5-3/4 x 3 In, Cardstock, PK100 (86643)
- ACCUFORM Blank Tag, 5-1/4 x 3-1/4 In, Wht, PK25 (TAL370)
- Brady Tags