Shop All Identification Labels
Brady
Property Tag Labels 1.5" H x 2.25", PK 25
Mfr # WOAF-36-PK
Zoro # G7239426
Free Shipping & Returns
$123.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header No Header
- Material Aluminum Foil
- Width 2 1/4 in
- Height 1 1/2 in
- Subject Matter Inventory
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Brady
- MFR # WOAF-36-PK
- Zoro # G7239426
- UPC # 754473603397
- Country of Origin United States
- Category Identification Labels
Dimensions
Width | 2 1/4 in |
Height | 1 1/2 in |
Label Width | 2 1/4 in |
Label Height | 1 1/2 in |
Description
Property Tag Label, Adhesive Adhesive, Adhesive Material Acrylic, Adhesive Type Permanent Adhesive, Indoor/Outdoor Usage Indoor, Label Color Silver, Label Diameter Not Applicable, Label Height 1 1/2 in, Label Material Aluminum, Label Shape Rectangle, Label Width 2 1/4 in, Language English, Number of Labels 150, Package Type Sheet, Preprinted Images Black Header Stripe, Preprinted Text AC-DC, Amps, Hertz, Model No., Serial No., Volts, Product Type Serial No. Write-On Label, Label Finish Matte
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MECHANIX WEAR Specialty Vent Covert Tactical Glove, 2XL, Black, PR (MSV-55-012)
- MOLDEX N100 Disposable Respirator w/ Valve, M/L, White, PK5 (4700N100)
- ZING SDS Sign, Station , Projecting L-shape (6054)
- ACCUFORM Status Alert Tag, 5-3/4 x 3-1/4, PK25 (TRS209CTP)
- BRADY Accdnt Prvntn Tag, Poly, NFPA Diamond, PK25, 99202 (99202)
- BRADY Arc Flash Protection Label, 5 In. H, PK5, 121087 (121087)
- BRADY Safety Sign Label, 5 In. W, 3-1/2 In. H, 87754 (87754)
- BRADY Label (M21-18-423)
- BRADY Recycling Label, 5 In. H, 5 In. W, PK5 (20774FLS)
- BRADY Brady B30 Series Printer Ribbon, 4-21/64inW X 200'L, White, (B30-R10000-WT)
- NMC Pg Iii 6 Dot Placard Sign, Pk50, Material: Adhesive Backed Vinyl (DL127P50)
- Brady Safety Labels