Shop All Label Maker Tapes, Labels, Signs & Tags
Brady
Product Identification Label Tape for B30 Printers - Polyester 2in Gloss Finish
Mfr # B30C-2000-423
Zoro # G808583290
$69.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Width 2 in
- Length 2 in
- Material Polyester
- Label Maker Tape Thickness 0.003 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Brady
- MFR # B30C-2000-423
- Zoro # G808583290
- UPC # 888434561737
- Country of Origin Mexico
- Category Label Maker Tapes, Labels, Signs & Tags
Dimensions
Width | 2 in |
Length | 2 in |
Size | 2 in W x 100 ft L |
Details
Item | Label |
Color | White |
Material | Polyester |
Label Maker Tape Thickness | 0.003 in |
Label Maker Tape Finish | Gloss |
Includes | Roll of 100 Feet |
Application | Barcode Labeling;Circuit Board Labeling;Component and Equipment Labeling;General Identification;Inventory and Inspection Labeling |
Description
Permanent Polyester B-423 is ideal for electronic PCB and component identification, barcode labels, rating plates and solar panel identification. Glossy white finish with permanent acrylic is thermal transfer printable. UL approved; CSA accepted. Meets requirements of a halogen-free material per DIN VDE 0472 part 815. Service temperature of -94 to 230 deg F -70 to 110 deg C. A ribbon is required to print this material. Use Part Number B30-R6000.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEC Rx Destroyer 64 Oz Bottle Mount W/ Security Cable, Pro Series, Each (RX64PROWALLSEC)
- SHOWA ATLAS Glove Pvc W/Acrylic Liner Xl (460XL-10.RT)
- 5.11 Tactical Boots, 12, R, Black, Plain, Mens, PR (12391)
- JUSTRITE 5 gal Blue Steel Type II Safety Can Kerosene (7250330)
- BRADY Tape, Red, Labels/Roll: Continuous (B30C-4000-595-RD)
- BRADY Sleeve, Polyolefin, Red, 1 3/4" W (M6-187-175-342-RD)
- BRADY Precut Label Roll Cartridge, White, Gloss (M5C-1500-584)
- BRADY Thermal Transfer Label, Clear, Labels/Roll: 3000 (THT-18-430-3)
- BRADY Tape, White, Labels/Roll: Continuous (B30C-1125-595-WT)
- BRADY Label Roll, White, Labels/Roll: Continuous (B30C-4250-509-WT)
- BRADY Label Tape Cartridge, White, Labels/Roll: Continuous (13538)
- Brady Safety Labels