Shop All Tags
Brady
Prinzing Tag Holder Kit, 25 Tags
Mfr # TG978K
Zoro # G4222967
product price: $53.99
/ea
$53.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Legend/Background Color Black/Red on White
- Header Background Color Black, Red, White
- Legend Style Text
- Includes (2) Hooks, Marking Pen, Tag Holder
- Legend Do Not Operate Equipment Locked Out
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Details
Legend/Background Color | Black/Red on White |
Item | Prinzing Tag Holder Kit |
Header Background Color | Black, Red, White |
Legend Style | Text |
Includes | (2) Hooks, Marking Pen, Tag Holder |
Legend | Do Not Operate Equipment Locked Out |
Write on Surface | Yes |
Shape | Rectangle |
Background Color | White |
Header | Danger |
Header Legend Color | White |
Legend Color | Black |
Sign Background Color | White |
Language | English |
Tag Type | Tag |
Signage Type | Tag and Holder Kit |
Legend Type | Text |
Header Text Color | White |
Front Side Legend | Danger Do Not Operate |
Write-On Surface | Yes |
Description
Prinzing Tag Holder Kit, Front Side Legend Danger Do Not Operate, Header Danger, Language English, Legend Type Text, Sign Background Color White, Sign Out Sections Not Applicable, Signage Type Tag and Holder Kit, Write-On Surface Yes, Header Background Color Black, Red, White, Header Text Color White, Includes (2) Hooks, Marking Pen, Tag Holder, Legend Color Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RADIANS REWCART Eyewash Drain Cart (REWCART)
- ULTRATECH Spill Tray, 6.5 gal Spill Capacity, 18 oz PVC fabric (1331)
- NMC Symbol Line Throwing Appliance Imo Label, IMO218P (IMO218P)
- DEALMED Latex Exam Gloves, Latex, Powder-Free, S, 1000 PK, Beige (787410)
- BRADY Number Tag, Brass, Series CW 201-225, PK25 (23404)
- BRADY Adh Backed Env, 6-1/2 x 4-1/2 In, PK10 (81771)
- BRADY Blank Tag, 5-3/4 x 3 In, Wht, Met, PK25 (65349)
- BRADY Blk Tag, 2 x 2 In, R, Al, Rnd, 3/16 In, PK25 (49906)
- BRADY Pull Tight Seal, Plastic, Blue, PK100 (95143)
- BRADY Prinzing Tag Hldr, 8-3/4 x 4-1/4 In, Clear (TH2-H)
- BRADY Blank Tag, 3 in W, WhitePK25 (56937-PK)
- Brady Tags