Shop All Label Maker Accessories
Brady
Printer Ribbon, Black
Mfr # SSR6002
Zoro # G2850394
product price: $133.99
/ea
Free Shipping & Returns
$133.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Printer Series Compatibility A5500
- Standards CSA Approved, RoHS Compliance, UL Recognized
- Width 2 23/64 in
- Length 984 ft
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # SSR6002
- Zoro # G2850394
- UPC # 754473628949
- Country of Origin United States
- Category Label Maker Accessories
Dimensions
Width | 2 23/64 in |
Length | 984 ft |
Ribbon Length | 984 ft |
Ribbon Width | 2 3/8 in |
Core Diameter | 53/64 in |
Size (WxL) - Label Printer Ribbons | 2 3/8 in x 984 ft |
Details
Printer Series Compatibility | A5500 |
Item | Label Printer Ribbon |
Standards | CSA Approved, RoHS Compliance, UL Recognized |
Color | Black |
Formulation | Resin |
Characteristics | Chemical Resistant, Halogen Free, Scratch Resistant, Smear Resistant |
Labels per Roll | Continuous |
Ink Color | Black |
Ribbon Format | Ribbon on Printer Specific Core |
Compatible Mfr Part Number | A5500-NA-WIFI |
Material Properties | Halogen Free |
Ribbon Series | R6000 |
Resistance Properties | Chemical-Resistant, Scratch-Resistant, Smear-Resistant |
Ribbon Color | Black |
Product Type | Single Color Thermal Transfer Ribbon |
Ribbon Formulation | Resin |
Description
Label Printer Ribbon, Compatible Grainger Part Number 60EX15, Compatible Mfr Part Number A5500-NA-WIFI, Material Properties Halogen Free, Printer Series Compatibility A5500, Ribbon Color Black, Ribbon Format Ribbon on Printer Specific Core, Ribbon Length 984 ft, Ribbon Width 2 3/8 in, Ribbon Series R6000, Ribbon Formulation Resin, Core Diameter 53/64 in, Product Type Single Color Thermal Transfer Ribbon, Resistance Properties Chemical-Resistant, Scratch-Resistant, Smear-Resistant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NMC PLACARD, ACETONE, 1090, 10.75X10.75, REMOVABLE PS VINYL, PK50 (DL83BPR50)
- BRADY Floor Marking Tape, Roll, 2In W, 100 ft. L (104316)
- OCCUNOMIX Polo Shirt, 2XL, ANSI Class 2 (LUX-SSPP2B-O2X)
- SIGNMISSION Safety Sign, 12 in Height, Aluminum, 18 in Length, 22900 (A-1218-22900)
- BRADY Wire Marking Sleeves, White, 2 In W (PS-1000-2-WT)
- BRADY RTK Label, White, 4 In. W (B30-245-595-NFPA)
- BRADY Label Tape Cartridge, Permanent Printer (M21-750-595-GY)
- BRADY Beaded Chain, 4-1/2 In, PK100 (23306)
- BRADY Thermal Transfer Printer Ribbon, 6000 (R6006)
- BRADY Ribbon Cartridge, Black/Red, 4-1/8 In. W (76762)
- BLUE STAR Honeywell Lithium Ion Battery For Use w/ 1202G, 1902, 3820, 3820I, 4820 & 4820I (BAT-SCN01A)
- Brady Safety Labels