Shop All Label Maker Ribbons
Brady
Printer Ribbon, 5-1/8" W, 984 ft. L, White
Mfr # R4404-WT
Zoro # G6999097
Free Shipping & Returns
$262.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Printer Series Compatibility Brady 360X-Plus II, Thermal Transfer Printers
- Ink Color White
- Length 984 ft.
- Width 5-1/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Brady
- MFR # R4404-WT
- Zoro # G6999097
- UPC # 662820352600
- Country of Origin United States
- Category Label Maker Ribbons
Dimensions
Length | 984 ft. |
Width | 5-1/8" |
Ribbon Width | 5 1/8 in |
Size (WxL) - Label Printer Ribbons | 5 1/8 in x 984 ft |
Core Diameter | 1 in |
Ribbon Length | 984 ft |
Details
Color | White |
Printer Series Compatibility | Brady 360X-Plus II, Thermal Transfer Printers |
Item | Printer Ribbon |
Ink Color | White |
For Use With | Brady 360X-Plus II, Thermal Transfer Printers |
Standards | RoHS Compliance, UL Recognized |
Resistance Properties | Heat-Resistant, Scratch-Resistant, Solvent-Resistant |
Compatible Mfr Part Number | BBP72-34L, BBP81 |
Ribbon Format | Ribbon on Open Core |
Ribbon Series | R4400 |
Product Type | Single Color Thermal Transfer Ribbon |
Ribbon Color | White |
Ribbon Formulation | Resin |
Description
Label Printer Ribbon, Compatible Grainger Part Number 22NA72, Compatible Mfr Part Number BBP72-34L, BBP81, Printer Series Compatibility BBP72, BBP81, i7100, THT 3 In. Core Printers, Ribbon Color White, Ribbon Format Ribbon on Open Core, Ribbon Length 984 ft, Ribbon Width 5 1/8 in, Ribbon Series R4400, Ribbon Formulation Resin, Core Diameter 1 in, Product Type Single Color Thermal Transfer Ribbon, Resistance Properties Heat-Resistant, Scratch-Resistant, Solvent-Resistant
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HEROS PRIDE Belt Accessory, Synthetic Leather (1487PB)
- NEWLIFE ECO-PRO BY GELPRO Anti Fatigue Mat, 2 ft. 8" L x 3/4" Thick (104-01-2032-1)
- ZING ZING RecycLockout Gate Valve Lockout, 1" to 2.5", Recycled Plastic, 7103 (7103)
- OVAL Fire Extinguisher Cabinet, 31.125" O.H (CRST-010100)
- BRADY Ribbon, 2" W, 75 ft. L, Black (M61-R6410)
- BRADY Label, 1 in W, Outdoor, Orange (M6C-1000-439-OR)
- BRADY Tape, Yellow, Labels/Roll: Continuous (B30C-4000-581-YL)
- BRADY Label, 2 in W, Outdoor, White (M7C-2000-581-WT)
- BRADY Label, 2 in W, Outdoor, Yellow (M7C-2000-595-YL)
- BRADY Label, 1/4 in W, Indoor, White (M6C-250-489)
- BRADY Label, 1 in W, Outdoor, White (M7C-1000-581-WT)
- Brady Safety Labels