Shop All Label Maker Ribbons
Brady
Printer Ribbon, 4.33" W, 984 ft. L, Blue
Mfr # R4507-BL
Zoro # G4787198
Free Shipping & Returns
$231.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Blue
- Printer Series Compatibility BBP72, BBP81, i7100, THT 3" Core Printers
- Ink Color Blue
- Length 984 ft.
- Width 4.33"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Brady
- MFR # R4507-BL
- Zoro # G4787198
- UPC # 66282055758
- Country of Origin Japan
- Category Label Maker Ribbons
Dimensions
Length | 984 ft. |
Width | 4.33" |
Size (WxL) - Label Printer Ribbons | 4 21/64 in x 984 ft |
Ribbon Length | 984 ft |
Ribbon Width | 4 21/64 in |
Core Diameter | 1 in |
Details
Item | Printer Ribbon |
Color | Blue |
Printer Series Compatibility | BBP72, BBP81, i7100, THT 3" Core Printers |
Ink Color | Blue |
Standards | RoHS Directive Compliance Refer to 2011/65/EU and 2015/863 |
Resistance Properties | Chemical-Resistant, Smear-Resistant |
Ribbon Formulation | Wax/Resin |
Ribbon Series | R4500 |
Product Type | Single Color Thermal Transfer Ribbon |
Ribbon Color | Blue |
Ribbon Format | Ribbon on Open Core |
Compatible Mfr Part Number | BBP72-34L, BBP81 |
Description
Label Printer Ribbon, Compatible Grainger Part Number 22NA72, Compatible Mfr Part Number BBP72-34L, BBP81, Printer Series Compatibility BBP72, BBP81, i7100, THT 3 In. Core Printers, Ribbon Color Blue, Ribbon Format Ribbon on Open Core, Ribbon Length 984 ft, Ribbon Width 4 21/64 in, Ribbon Series R4500, Ribbon Formulation Wax/Resin, Core Diameter 1 in, Product Type Single Color Thermal Transfer Ribbon, Resistance Properties Chemical-Resistant, Smear-Resistant
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LYLE Exit Sign, English, 14" W, 10" H, Recycled Aluminum, White (LCU1-0006-GA_14x10)
- JUSTRITE Flammable Cabinet, Slimline, Self-Closing (892220)
- 3M PELTOR Peltor Optime 101 Hard Hat-Mounted Earmuffs, Passive Protection, NRR 24 dB, Foam, Black/Green (H7P3E)
- STRANCO Calibration Label, ENG, Black/Yellow, PK350, TCFSL2-22136 (TCFSL2-22136)
- BRADY Label, 1 29/32 in W, White (M7C-1900-498)
- BRADY Ribbon Cartridge, 6-1/4" W, 200 ft. L, Red (13595)
- BRADY Tape, White, Labels/Roll: Continuous (B30C-4000-581-WT)
- BRADY Label, 1/2 in W, Clear; White (M7-11-427)
- BRADY Label, 2 in W, Indoor, White (M7C-2000-529)
- BRADY Ribbon, 4" W, 242 ft. L, Black (R6413)
- OKI New Black Printer Matrix Nylon Ribbon for 420, 491, 6PK (P1930)
- Brady Label Maker Ribbons