Shop All Label Maker Ribbons
Brady
Printer Ribbon, 4-21/64" W, 984 ft. L, White
Mfr # R6807-WT
Zoro # G7153982
product price: $219.99
/ea
Free Shipping & Returns
$219.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Printer Series Compatibility BBP72, BBP81, BRADYPRINTER i7100, BRADYPRINTER PR Plus
- Ink Color White
- Length 984 ft.
- Width 4-21/64"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # R6807-WT
- Zoro # G7153982
- UPC # 662820899402
- Country of Origin United States
- Category Label Maker Ribbons
Dimensions
Length | 984 ft. |
Width | 4-21/64" |
Core Diameter | 1 in |
Ribbon Width | 4 5/16 in |
Size (WxL) - Label Printer Ribbons | 4 5/16 in x 984 ft |
Ribbon Length | 984 ft |
Details
Color | White |
Printer Series Compatibility | BBP72, BBP81, BRADYPRINTER i7100, BRADYPRINTER PR Plus |
Item | Printer Ribbon |
Ink Color | White |
For Use With | Brady 360X-Plus II, Thermal Transfer Printers |
Standards | RoHS Compliance, UL Recognized |
Ribbon Format | Ribbon on Open Core |
Ribbon Color | White |
Ribbon Series | R6800 |
Resistance Properties | Scratch-Resistant, Smear-Resistant, Solvent-Resistant |
Product Type | Single Color Thermal Transfer Ribbon |
Compatible Mfr Part Number | BBP72, BBP81, i7100, 149050, i7100, 149056, THT 3" Core Printers |
Ribbon Formulation | Resin |
Description
Label Printer Ribbon, Compatible Mfr Part Number BBP72, BBP81, i7100, 149050, i7100, 149056, THT 3 In. Core Printers, Printer Series Compatibility BBP72, BBP81, i7100, THT 3 In. Core Printers, Ribbon Color White, Ribbon Format Ribbon on Open Core, Ribbon Length 984 ft, Ribbon Width 4 5/16 in, Ribbon Series R6800, Ribbon Formulation Resin, Core Diameter 1 in, Product Type Single Color Thermal Transfer Ribbon, Resistance Properties Scratch-Resistant, Smear-Resistant, Solvent-Resistant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NMC Caution Not A Step Sign, C567AB (C567AB)
- SUNDSTROM SAFETY Sundstrom™ SR 100 Half Mask Respirator, M/L (SR 100 M/L)
- ZORO SELECT Base Neutralizer, 5 gal., Pail, Granular (BASEPAIL)
- ANSELL Bib Overall, Chemical Resistant, Red, S (66-662)
- BRADY Label, 1 in W, White (M6-174-593)
- BRADY Label, 1/2 in W, Outdoor, Gray (M7C-500-595-GY)
- BRADY Label, 1 1/2 in W, White (M7-32-423)
- BRADY Ribbon, 2" W, 75 ft. L, Black (M61-R6610)
- BRADY Label, 3/4 in W, White (M6-18-498)
- BRADY Thermal Transfer Printer Ribbon, 3-17/64" W, 984 ft. L, Black (R6002PC)
- BRADY Printer Ribbon, 4-21/64" W, 200 ft. L, Black (B30-R6600)
- Brady Label Maker Ribbons