Shop All Label Maker Ribbons
Brady
Printer Ribbon, 4-21/64" W, 200 ft. L, Process Yellow
Mfr # B30-R10000-PRCYEL
Zoro # G1581706
Free Shipping & Returns
$182.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Process Yellow
- Printer Series Compatibility BBP30, BBP31, BBP33, BBP35, BBP37, S3100
- For Use With BBP30, BBP31, BBP33, BBP35, BBP37
- Ink Color Process Yellow
- Length 200 ft.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Brady
- MFR # B30-R10000-PRCYEL
- Zoro # G1581706
- UPC # 754473940379
- Country of Origin Mexico
- Category Label Maker Ribbons
Dimensions
Length | 200 ft. |
Width | 4-21/64" |
Size (WxL) - Label Printer Ribbons | 4 5/16 in x 200 ft |
Ribbon Length | 200 ft |
Ribbon Width | 4 5/16 in |
Details
Color | Process Yellow |
Printer Series Compatibility | BBP30, BBP31, BBP33, BBP35, BBP37, S3100 |
Item | Printer Ribbon |
For Use With | BBP30, BBP31, BBP33, BBP35, BBP37 |
Ink Color | Process Yellow |
Formulation | Resin |
Characteristics | Color Ribbon |
Standards | RoHS Directive Compliance Refer to 2011/65/EU and 2015/863 |
Resistance Properties | Scratch-Resistant, Solvent-Resistant |
Ribbon Series | R10000 |
Compatible Mfr Part Number | BBP35, BBP37 |
Product Type | Single Color Thermal Transfer Ribbon |
Ribbon Format | Ribbon in Printer Specific Cartridge |
Ribbon Color | Yellow |
Ribbon Formulation | Resin |
Description
Label Printer Ribbon Cartridge, Compatible Grainger Part Number 40AW42, 40AW43, Compatible Mfr Part Number BBP35, BBP37, Printer Series Compatibility BBP35, BBP37, Ribbon Color Yellow, Ribbon Format Ribbon in Printer Specific Cartridge, Ribbon Length 200 ft, Ribbon Width 4 5/16 in, Ribbon Series R10000, Ribbon Formulation Resin, Product Type Single Color Thermal Transfer Ribbon, Resistance Properties Scratch-Resistant, Solvent-Resistant
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANSELL Hyflex, Foam Nitrile Coated Gloves, Palm Coverage, Black, Abrasion Level 3, XL (Size 10), 1 Pair (11-801)
- HILLMAN 1 in. Black Vinyl Self-Adhesive Letter and Number Set 0-9 A-Z 228 pc, 6PK (847212)
- KIDDE Smoke Alarm, Ionization Sensor, 85 dB @ 10 ft Audible Alert, 9V (i9050)
- IRONCLAD PERFORMANCE WEAR Mechanics Gloves, S, Black/White, Spandex, Neoprene (EXO-MPLW-02-S)
- BRADY Ribbon, 1-9/16" W, 984 ft. L, Black (IP-R4306)
- BRADY Ribbon, 1-9/16" W, 984 ft. L, Black (IP-R6006)
- BRADY Label, 1 in W, White (M6-19-499)
- BRADY Label, Vinyl, Matte, 1 1/2" W (M6-33-417)
- BRADY Label, 3/8 in W, Indoor, Clear (M7C-375-430)
- BRADY Label, 3/4 in W, Clear; White (M6-18-427)
- BRADY Ribbon, 4-21/64" W, 984 ft. L, Black (IP-R6007)
- Brady Label Maker Ribbons