Shop All Label Maker Ribbons
Brady
Printer Ribbon, 4-21/64" W, 200 ft. L, Process Cyan
Mfr # B30-R10000-PRCCY
Zoro # G1581721
product price: $161.99
/ea
Free Shipping & Returns
$161.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Process Cyan
- Printer Series Compatibility BBP30, BBP31, BBP33, BBP35, BBP37, S3100
- For Use With BBP30, BBP31, BBP33, BBP35, BBP37
- Ink Color Process Cyan
- Length 200 ft.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # B30-R10000-PRCCY
- Zoro # G1581721
- UPC # 754473940416
- Country of Origin Mexico
- Category Label Maker Ribbons
Dimensions
Length | 200 ft. |
Width | 4-21/64" |
Size (WxL) - Label Printer Ribbons | 4 5/16 in x 200 ft |
Ribbon Length | 200 ft |
Ribbon Width | 4 5/16 in |
Details
Color | Process Cyan |
Printer Series Compatibility | BBP30, BBP31, BBP33, BBP35, BBP37, S3100 |
Item | Printer Ribbon |
For Use With | BBP30, BBP31, BBP33, BBP35, BBP37 |
Ink Color | Process Cyan |
Characteristics | Color Ribbon |
Formulation | Resin |
Standards | RoHS Directive Compliance Refer to 2011/65/EU and 2015/863 |
Product Type | Single Color Thermal Transfer Ribbon |
Resistance Properties | Scratch-Resistant, Solvent-Resistant |
Ribbon Series | R10000 |
Ribbon Format | Ribbon in Printer Specific Cartridge |
Ribbon Formulation | Resin |
Ribbon Color | Cyan |
Compatible Mfr Part Number | BBP35, BBP37 |
Description
Label Printer Ribbon Cartridge, Compatible Grainger Part Number 40AW42, 40AW43, Compatible Mfr Part Number BBP35, BBP37, Printer Series Compatibility BBP35, BBP37, Ribbon Color Cyan, Ribbon Format Ribbon in Printer Specific Cartridge, Ribbon Length 200 ft, Ribbon Width 4 5/16 in, Ribbon Series R10000, Ribbon Formulation Resin, Product Type Single Color Thermal Transfer Ribbon, Resistance Properties Scratch-Resistant, Solvent-Resistant
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAFETY TECHNOLOGY INTERNATIONAL Alarm Mini Controller (STI-SA5000-R)
- SMITH & WESSON Safety Glasses, Smoke Polycarbonate (19823)
- ANSELL SafeGrip, Exam Gloves, 11 mil Palm, Natural Rubber Latex, Powder-Free, XL, 50 PK, Blue (SG-375-XL)
- AIRWAVE Disposable Respirator, M/L, P100, PK5 (4400P100)
- BRADY Printer Ribbon, 4.33" W, 984 ft. L, Black (R4707)
- BRADY Label, Color Black, 1 29/32" W, 1 29/32" H (M7-192-593-BK)
- BRADY Label, Red/Yellow/Blue/White, Labels/Roll: 170 (B30-263-595-NFPA)
- BRADY Brady® B30 Series Printer Ribbon, 4-21/64"W X 200'L, Black, B30-R10000 (B30-R10000)
- BRADY Label Tape Roll, Metallic Silver, Labels/Roll: 1225 (B30-17-438)
- BRADY Label, 1 in W, Clear; White (M6-96-427)
- BRADY Label, 1/2 in W, Clear; White (M6-29-427)
- Brady Safety Labels