Shop All Label Maker Ribbons
Brady
Printer Ribbon, 4-21/64" W, 200 ft. L, Black/Blue/Red/Yellow
Mfr # B30-R10000-KRYB-16
Zoro # G1581758
product price: $207.99
/ea
Free Shipping & Returns
$207.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black/Red/Blue/Yellow
- Printer Series Compatibility BBP35, BBP37, S3100
- For Use With Mfr. No. BBP35, BBP37, Materials Compatible with Series R10000 Ribbons
- Ink Color Black/Blue/Red/Yellow
- Length 200 ft.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # B30-R10000-KRYB-16
- Zoro # G1581758
- UPC # 754473940454
- Country of Origin Mexico
- Category Label Maker Ribbons
Dimensions
Length | 200 ft. |
Width | 4-21/64" |
Ribbon Width | 4 5/16 in |
Size (WxL) - Label Printer Ribbons | 4 5/16 in x 200 ft |
Ribbon Length | 200 ft |
Ribbon Panel Length | 16 in |
Details
Color | Black/Red/Blue/Yellow |
Item | Printer Ribbon |
Printer Series Compatibility | BBP35, BBP37, S3100 |
For Use With | Mfr. No. BBP35, BBP37, Materials Compatible with Series R10000 Ribbons |
Ink Color | Black/Blue/Red/Yellow |
Characteristics | (30) 16" Panels |
Formulation | Resin |
Standards | RoHS Compliance |
Compatible Mfr Part Number | BBP35, BBP37 |
Ribbon Format | Ribbon in Printer Specific Cartridge |
Product Type | Four-Color Thermal Transfer Ribbon |
Ribbon Series | R10000 |
Ribbon Formulation | Resin |
Number of Panel Sets | 30 |
Resistance Properties | Scratch-Resistant, Solvent-Resistant |
Ribbon Color | Black/Blue/Red/Yellow |
Description
Label Printer Ribbon Cartridge, Compatible Grainger Part Number 40AW42, 40AW43, Compatible Mfr Part Number BBP35, BBP37, Printer Series Compatibility BBP35, BBP37, Ribbon Color Black/Blue/Red/Yellow, Ribbon Format Ribbon in Printer Specific Cartridge, Ribbon Length 200 ft, Ribbon Width 4 5/16 in, Ribbon Series R10000, Ribbon Panel Length 16 in, Number of Panel Sets 30, Ribbon Formulation Resin, Product Type Four-Color Thermal Transfer Ribbon
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEORGIA BOOT Georgia Giant Revamp Waterproof Chelsea Work Boot (GB00376)
- NU-CALGON Acid Neutralizer, Aerosol, 4 oz (4301-06)
- ANSELL Microflex Evolution One, Latex Disposable Gloves, 5.5 mil, Powder-Free, XL, 100 PK, Beige (EV-2050-XL)
- CONDOR High Visibility Vest, Orange/Red, 3XL (53YM29)
- BRADY Ribbon Cartridge, 8-3/4" W, 200 ft. L, Black (13510)
- BRADY Printer Ribbon, 4-21/64" W, 200 ft. L, Process Yellow (B30-R10000-PRCYEL)
- BRADY Ribbon, 4-21/64" W, 984 ft. L, White (IP-R4407-WT)
- BRADY Ribbon, 2-23/64" W, 984 ft. L, Black (IP-R6400)
- BRADY Ribbon, 3-17/64" W, 984 ft. L, White (IP-R4402-WT)
- BRADY Label, 1 in W, Outdoor, Black (M6C-1000-439-BK)
- AMANO MJR-PLUS ink ribbon (CE-320052)
- Brady Label Maker Ribbons